Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 53 GPM
Mfr # PD10P-FPS-PAA
Zoro # G3006306
original price:
$2,139.31
31% off
new price: $1,468.99
/ea
Free Shipping & Returns
$1,468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 53 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PD10P-FPS-PAA
- Zoro # G3006306
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Air Inlet Size | 1/4 in FNPT |
Height | 16 in |
Width | 11 in |
Manufacturers Warranty Length | 5 yr |
Length | 16 in |
Max. Dia. Solids | 1/8 in |
Overall Width | 11 in |
Overall Length | 14.2 in |
Overall Height | 14.8 in |
Solid Diameter (Maximum) | 0.13 in |
Media Discharge Size | 1 in |
Air Intake Connection Size | 1/4 in |
Media Intake Size | 1 in |
Media Intake Connection Size | 1 in |
Media Discharge Connection Size | 1 in |
Fluid Connection Size | 1 in |
Overall Size | 14.2 in x 11 in x 14.8 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type Flange, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 51.5 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type Flange, Media Discharge Location Center, Side, Media Intake Connection Size 1 in, Media Intake Connection Type Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Pump Keep on Pumping Repair Kit VTT5 (K4VTT5)
- TACO Potable Water Circulating Pump, 1/8 hp, 115V, 1 Phase, Flange Connection (0014-SF1)
- LITTLE GIANT PUMP Garden Hose Adaptor, Use With 3P640 (599025)
- TACO HVAC Circulating Pump, 1/25 hp, 115V, 1 Phase, Sweat Connection (008-BC6)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 35 GPM (650715-C)
- ARO AirOprDiaphPmp, NPTF, Hytrel/PP, 1/4", 41gpm (666100-3C9-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 123 GPM (PD15A-AAP-GGG)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 13 GPM (66605J-3EB)
- ARO Diaphragm Pump, 1/2In, PD05P-AES-SSA-B (PD05P-AES-SSA-B)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 80 GPM (66M150-1EB-C)
- MASTER MFG 1.0 GPM 40 psi Diaphragm Sprayer Pump (EF1000-BOX)
- Aro Diaphragm Pumps