Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 5.3 GPM
Mfr # PD01P-HKS-KTT-A
Zoro # G6555595
original price:
$732.23
14% off
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps PTFE
- Max. Flow 5.3 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # PD01P-HKS-KTT-A
- Zoro # G6555595
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in FNPT |
Length | 7 13/64 in |
Max. Dia. Solids | 1/16 in |
Manufacturers Warranty Length | 5 yr |
Height | 6 51/64 in |
Width | 4 39/64 in |
Overall Height | 7.2 in |
Overall Length | 7.2 in |
Overall Width | 5.6 in |
Media Intake Size | 1/4 in |
Fluid Connection Size | 1/4 in |
Media Discharge Connection Size | 1/4 in |
Media Discharge Size | 1/4 in |
Air Intake Connection Size | 1/4 in |
Media Intake Connection Size | 1/4 in |
Overall Size | 7.2 in x 5.6 in x 7.2 in |
Solid Diameter (Maximum) | 0.06 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 5 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material PVDF, Diaphragm Material PTFE, Feet of Head (Maximum) 125 ft, Flow Rate (Maximum) 5.4 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/4 in, Media Discharge Connection Type NPTF, Media Discharge Location Side, Media Intake Connection Size 1/4 in, Media Intake Connection Type NPT, Media Intake Location Side
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Submersible Sump/Effluent Pump (510802)
- GOULDS WATER TECHNOLOGY Pump, 1 HP, 3 Phase, Max. Head 112 ft. (100MS1E5C4)
- STENNER Pump, Peristaltic, Max. Flow 23.50 gpd (E20VXHA1S6G1)
- FINISH THOMPSON Drum Pump, 115VAC, 1/3 HP, 60 Hz (EFS-40/S1)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 52 GPM (PD10A-AAP-GGG)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD15P-FPS-PAA)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 75 GPM (650719-C)
- ARO Pump, Diaphragm, 666170-3EB-C (666170-3EB-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 275 GPM (PD30A-AAP-FTT-C)
- ARO Diaphragm Pump, 1/2In Metallic, PD05A-AAS- (PD05A-AAS-PGG-B)
- FLOJET Double Diaphragm Pump, Polypropylene, Air Operated, Viton, 5 GPM (G573215Z)
- Aro Diaphragm Pumps