Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 13 GPM
Mfr # 666053-344
Zoro # G3006787
Free Shipping & Returns
$1,033.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps PTFE
- Max. Flow 13 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 666053-344
- Zoro # G3006787
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/2 in |
Air Inlet Size | 1/4 in FNPT |
Max. Dia. Solids | 3/32 in |
Length | 13 3/4 in |
Height | 7 1/2 in |
Width | 11 3/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 8.4 in |
Overall Width | 6.5 in |
Overall Height | 11.3 in |
Solid Diameter (Maximum) | 0.09 in |
Air Intake Connection Size | 1/4 in |
Media Intake Size | 1/2 in |
Fluid Connection Size | 1/2 in |
Media Discharge Connection Size | 1/2 in |
Media Discharge Size | 1/2 in |
Overall Size | 8.4 in x 6.5 in x 11.3 in |
Media Intake Connection Size | 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 20 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 13.1 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Media Intake Location Center
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI Terminal Box 12VDC, 6" L (F16293000)
- SQUARE D Pumptrol Float Pressure Switch (9036DG2)
- DAYTON Engine Drive Pump Kit, 4.8HP, Honda Engine (7AJ17)
- FLOTEC Centrifugal Pump (FP5112)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 75 GPM (650719-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 53 GPM (PD10P-YPS-PAA)
- ARO Diaphragm Pump, Ss/Ss/Ptfe/Ptfe, 1", 66610B (66610B-244-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 52 GPM (PD10A-AAP-FTT)
- ARO Double Diaphragm Pump, Acetal, Air Operated, PTFE, 14 GPM (PD05P-AES-DTT-B)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 90 GPM (666150-244-C)
- ARO AirOprDiaphPmp, NPTF, TPV/Alum, 1/4in, 33gpm (66607A-1EB-A)
- Aro Diaphragm Pumps