Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 123 GPM
Mfr # PD15P-FPS-PTT
Zoro # G3501784
product price: $4,251.99
/ea
Free Shipping & Returns
$4,251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps PTFE
- Max. Flow 123 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PD15P-FPS-PTT
- Zoro # G3501784
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 1/2 in |
Air Inlet Size | 1/2 in FNPT |
Length | 20 15/16 in |
Max. Dia. Solids | 1/4 in |
Height | 24 7/16 in |
Manufacturers Warranty Length | 5 yr |
Width | 11 in |
Overall Width | 14.1 in |
Overall Length | 20.9 in |
Overall Height | 24.5 in |
Overall Size | 20.9 in x 14.1 in x 24.5 in |
Media Intake Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.25 in |
Media Discharge Size | 1 1/2 in |
Fluid Connection Size | 1 1/2 in |
Air Intake Connection Size | 1/2 in |
Media Discharge Connection Size | 1 1/2 in |
Media Intake Connection Size | 1 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 100 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type Flange, Check Seat Material Polypropylene, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 126 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Flange, Media Discharge Location Side, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Flange, Media Intake Location Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Diffuser Kit (PP20003AB03G)
- GROZ Oil Pump, Hi Flow, Electric, AC, 115V, 115VAC, 8 Max. Flow Rate , 1/2 HP, Aluminum Die Cast (45555)
- DAYTON Booster Cartridge Assembly (AEYD4)
- DAYTON Pump, Sprinkler, 1/2 HP, 1 Ph (5RWH6)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 52 GPM (PD10A-AAP-AAA)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 52 GPM (PD10A-ACP-AAA)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 75 GPM (650718-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Neoprene, 139 GPM (6662B3-311-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD20P-FPS-PAA)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 12 GPM (PD05R-AAS-STT-B)
- SANDPIPER Double Diaphragm Pump, PVDF, Air Operated, Santoprene, 23 GPM (S10B1K1KPAS000.)
- Aro Diaphragm Pumps