Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 10.6 GPM
Mfr # PD03P-APS-PTT
Zoro # G2914563
product price: $707.99
/ea
Free Shipping & Returns
$707.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps PTFE
- Max. Flow 10.6 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PD03P-APS-PTT
- Zoro # G2914563
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 3/8 in |
Air Inlet Size | 1/4 in FNPT |
Max. Dia. Solids | 1/16 in |
Length | 7 29/32 in |
Width | 5 23/32 in |
Height | 9 7/32 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 5.7 in |
Overall Length | 7.9 in |
Overall Height | 9.2 in |
Media Intake Size | 3/8 in |
Overall Size | 7.9 in x 5.7 in x 9.2 in |
Media Intake Connection Size | 3/8 in |
Fluid Connection Size | 3/8 in |
Media Discharge Size | 3/8 in |
Air Intake Connection Size | 1/4 in |
Solid Diameter (Maximum) | 0.06 in |
Media Discharge Connection Size | 3/8 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 18 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material PTFE, Feet of Head (Maximum) 230 ft, Flow Rate (Maximum) 11 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/8 in, Media Discharge Connection Type NPTF, Media Discharge Location Side, Media Intake Connection Size 3/8 in, Media Intake Connection Type NPT, Media Intake Location Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Hot Water Circulating Pump, 1/2 hp, 208-230/460VAC, 3 Phase, Flange Connection (1EF047LF)
- SIGNET Paddlewheel flowmeter (P51530-P0)
- ARO Plate, Follower (640165)
- SANDPIPER Repair Kit, Santoprene, 1-1/2 In Pump (476.182.354)
- ARO Diaphragm Pump, Aluminum Seats, 1", 666100 (666100-144-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 13 GPM (66605J-3EB)
- ARO Diaphragm Pump, 1 1/2", 66615A-322-C (66615A-322-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 123 GPM (PD15A-AAP-AAA)
- ARO Diaphragm Pump, Poly/Poly/Nitrile/Nitril (6661T3-322-C)
- ARO Diaphragm Pump, 35Gpm, Ss/Ss Hardward, 316S (66612B-244-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 53 GPM (PD10P-FPS-PTT)
- Aro Diaphragm Pumps