Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 100 GPM
Mfr # 6661U3-344-C
Zoro # G2749354
product price: $3,991.99
/ea
Free Shipping & Returns
$3,991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps PTFE
- Max. Flow 100 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 6661U3-344-C
- Zoro # G2749354
- UPC # 638845408271
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 1/2 in |
Air Inlet Size | 1/2 in FNPT |
Manufacturers Warranty Length | 5 yr |
Max. Dia. Solids | 1/4 in |
Height | 24 5/8 in |
Length | 19 23/32 in |
Width | 11 15/16 in |
Overall Width | 11.7 in |
Overall Length | 19.7 in |
Overall Height | 24.6 in |
Media Discharge Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.25 in |
Air Intake Connection Size | 1/2 in |
Overall Size | 19.7 in x 11.7 in x 24.6 in |
Media Intake Size | 1 1/2 in |
Fluid Connection Size | 1 1/2 in |
Media Discharge Connection Size | 1 1/2 in |
Media Intake Connection Size | 1 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 100 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type Flange, Check Seat Material Polypropylene, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 127 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Flange, Media Discharge Location Center, Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 60600 Scfh Air (RMB-57)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H624-604)
- GLENTRONICS Glentronics BW4000 BWSP; Combo Sump Pump System (128768)
- SEACHOICE 12V Bilge Pump, 12.0A, 2000 GPH, 1-1/8" Port (19301)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 275 GPM (PD30A-ACP-AAA-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 35 GPM (666100-3EB-C)
- ARO Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 10.6 GPM (PD03P-ALS-KTT)
- ARO Diaphragm Pump, 1/2In, PD05P-ARS-PCC-B (PD05P-ARS-PCC-B)
- ARO Double Diaphragm Pump, Kynar(R), Air Operated, Santoprene, 10.6 GPM (PD03P-ALS-KAA)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD15P-FPS-PAA)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 29 GPM (650717-C)
- Aro Diaphragm Pumps