Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Polypropylene, Air Operated, Neoprene, 100 GPM
Mfr # 6661U3-311-C
Zoro # G2707555
product price: $2,640.99
/ea
Free Shipping & Returns
$2,640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps Neoprene
- Max. Flow 100 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 6661U3-311-C
- Zoro # G2707555
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 1/2 in |
Air Inlet Size | 1/2 in FNPT |
Max. Dia. Solids | 1/4 in |
Width | 11 15/16 in |
Height | 24 5/8 in |
Manufacturers Warranty Length | 5 yr |
Length | 19 23/32 in |
Overall Height | 24.6 in |
Overall Width | 11.7 in |
Overall Length | 19.7 in |
Overall Size | 19.7 in x 11.7 in x 24.6 in |
Air Intake Connection Size | 1/2 in |
Solid Diameter (Maximum) | 0.25 in |
Fluid Connection Size | 1 1/2 in |
Media Intake Connection Size | 1 1/2 in |
Media Discharge Size | 1 1/2 in |
Media Intake Size | 1 1/2 in |
Media Discharge Connection Size | 1 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 100 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type Flange, Check Seat Material Polypropylene, Diaphragm Material Neoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 127 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Flange, Media Discharge Location Center, Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Flange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO Nut Hex Cover 180-224 Zp1/Zp2 & Waukesha U/U2 (P1SX108372)
- ARO Pump Repair Kit (637124-62)
- ENERPAC Simplex Threaded Connector (MK-8)
- SP SCIENCEWARE Flow Indicator, Pin Wheel (H19937-0001)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 52 GPM (PD10A-ASS-STT)
- ARO Diaphragm Pump, 2In, 666252-G22-C (666252-G22-C)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 172 GPM (66625B-444-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 47 GPM (6661A3-34B-C)
- ARO Diaph. Pmp Rpr Kt, Hytrel, For 55HE90 (637427-CC)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 123 GPM (PD15P-YPS-PTT)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 15 GPM (S05B1A1WANS000.)
- Aro Diaphragm Pumps