Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Groundable Polypropylene, Air Operated, PTFE
Mfr # PD01E-HDS-DTT-A
Zoro # G5384321
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps PTFE
- Max. Flow 5.3 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PD01E-HDS-DTT-A
- Zoro # G5384321
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in FNPT |
Length | 7 13/64 in |
Height | 6 51/64 in |
Manufacturers Warranty Length | 5 yr |
Max. Dia. Solids | 1/16 in |
Width | 4 39/64 in |
Overall Height | 7.2 in |
Overall Width | 5.6 in |
Overall Length | 7.2 in |
Media Intake Connection Size | 1/4 in |
Overall Size | 7.2 in x 5.6 in x 7.2 in |
Media Intake Size | 1/4 in |
Air Intake Connection Size | 1/4 in |
Solid Diameter (Maximum) | 0.06 in |
Fluid Connection Size | 1/4 in |
Media Discharge Connection Size | 1/4 in |
Media Discharge Size | 1/4 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 5 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Acetal, Diaphragm Material PTFE, Feet of Head (Maximum) 125 ft, Flow Rate (Maximum) 5.4 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/4 in, Media Discharge Connection Type NPTF, Media Discharge Location Side, Media Intake Connection Size 1/4 in, Media Intake Connection Type NPT, Media Intake Location Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stainless Steel 1/3 HP Centrifugal Pump 115/230V (2ZWT8)
- FLOWSERVE Seal, Pump Shaft, 5/8 In (21-062-50)
- TACO Circulator Pump, 1/8, 115V, Flange Connection (113-4S)
- SHURFLO 24 OZ. PRE-CHARGED TANK- PRE-CHARGED T (182-200)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 12 GPM (PD05R-AAS-STT-B)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 47 GPM (6661AJ-344-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD03P-APS-0NA)
- ARO Diaphragm Pump, 1 1/2", 66615A-322-C (66615A-322-C)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 172 GPM (PD20A-ASS-STT-B)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 123 GPM (PD15P-YPS-PTT)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Neoprene, 100 GPM (6661U3-311-C)
- Aro Diaphragm Pumps