Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Groundable Polypropylene, Air Operated, 5.3 GPM
Mfr # PD01E-HDS-DAA-A
Zoro # G5384601
original price:
$697.20
35% off
new price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 5.3 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PD01E-HDS-DAA-A
- Zoro # G5384601
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in FNPT |
Height | 6 51/64 in |
Width | 4 39/64 in |
Max. Dia. Solids | 1/16 in |
Length | 7 13/64 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 5.6 in |
Overall Height | 7.2 in |
Overall Length | 7.2 in |
Media Intake Size | 1/4 in |
Media Intake Connection Size | 1/4 in |
Fluid Connection Size | 1/4 in |
Air Intake Connection Size | 1/4 in |
Media Discharge Size | 1/4 in |
Media Discharge Connection Size | 1/4 in |
Overall Size | 7.2 in x 5.6 in x 7.2 in |
Solid Diameter (Maximum) | 0.06 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 5 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Acetal, Diaphragm Material Santoprene, Feet of Head (Maximum) 125 ft, Flow Rate (Maximum) 5.4 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/4 in, Media Discharge Connection Type NPTF, Media Discharge Location Side, Media Intake Connection Size 1/4 in, Media Intake Connection Type NPT, Media Intake Location Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS NO Control Float Switch (1057650)
- WHALE MARINE Supersub 12V 500GPH Low Profile Non-Automatic Bilge Pump (SS5012)
- DWYER INSTRUMENTS Explosion Proof Air Flow Switch (V4-2-U)
- JABSCO Seal Seat, Ceramic Nitrile (18753-0235)
- ARO Diaph. Pmp Rpr Kt, Hytrel, For 55HE90 (637427-CC)
- ARO Diaphragm Pump, 1/2In, PD05P-ARS-PCC-B (PD05P-ARS-PCC-B)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 53 GPM (PD10P-APS-PAA)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 15 GPM (PD07P-APS-PAA)
- ARO Diaphragm Pump, Matalic, 3", 666300-144-C (666300-144-C)
- ARO Diaphragm Pump, 47Gpm, (3-Piece Manifold) (6661B3-344-C)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 115, 5.0 GPM (5850-104C-SB)
- Aro Diaphragm Pumps