Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 275 GPM
Mfr # PD30A-ACP-AAA-C
Zoro # G3370832
product price: $4,536.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,536.99
Free 30-Day Returns
Key Features
- Housing Material - Pumps Cast Iron
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 275 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PD30A-ACP-AAA-C
- Zoro # G3370832
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 3 in |
Air Inlet Size | 3/4 in FNPT |
Width | 23 1/16 in |
Length | 23 5/8 in |
Manufacturers Warranty Length | 5 yr |
Max. Dia. Solids | 3/8 in |
Height | 32 in |
Overall Width | 17.7 in |
Overall Length | 23.6 in |
Overall Height | 27.9 in |
Media Discharge Size | 3 in |
Solid Diameter (Maximum) | 0.38 in |
Air Intake Connection Size | 3/4 in |
Media Discharge Connection Size | 3 in |
Media Intake Connection Size | 3 in |
Media Intake Size | 3 in |
Fluid Connection Size | 3 in |
Overall Size | 23.6 in x 17.7 in x 27.9 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 180 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Santoprene, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 256 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Media Intake Connection Size 3 in, Media Intake Connection Type NPTF, Media Intake Location Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Hand Drum Pump, Zinc Alloy, 3/4In OD (3BY42)
- TERA PUMP LithiumIon Battery Powered Drum Pump with Meter (TREDRUME-M-B)
- DAYTON Diaphragm 80TPO (771977)
- DAYTON Gasket, PPUL2903G (PPUL2903G)
- ARO Diaphragm Pump, 13.6 Gpm, Stainless Steal/ (PD07R-AAS-STT)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 123 GPM (PD15A-ACP-AAA)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 47 GPM (6661A3-344-C)
- ARO Double Diaphragm Pump, Acetal, Air Operated, PTFE, 10.6 GPM (PD03P-ADS-DTT)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 12 GPM (670042)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 100 GPM (6661U3-344-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 275 GPM (PD30A-AAP-GGG-C)
- Aro Diaphragm Pumps