Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 172 GPM
Mfr # PD20A-ACP-AAA-B
Zoro # G3160866
product price: $2,906.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,906.99
Free 30-Day Returns
Key Features
- Housing Material - Pumps Cast Iron
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 172 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PD20A-ACP-AAA-B
- Zoro # G3160866
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 3/4 in FNPT |
Width | 21 5/8 in |
Manufacturers Warranty Length | 5 yr |
Max. Dia. Solids | 1/4 in |
Height | 26 1/4 in |
Length | 19 3/4 in |
Overall Width | 21.6 in |
Overall Height | 27.9 in |
Overall Length | 19.8 in |
Air Intake Connection Size | 3/4 in |
Media Intake Size | 2 in |
Solid Diameter (Maximum) | 0.25 in |
Media Discharge Connection Size | 2 in |
Media Intake Connection Size | 2 in |
Media Discharge Size | 2 in |
Overall Size | 19.8 in x 21.6 in x 27.9 in |
Fluid Connection Size | 2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 140 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Santoprene, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 180 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Side, Media Intake Connection Size 2 in, Media Intake Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cast Iron 2 HP Centrifugal Pump 115/230V (2ZXJ9)
- SKIDMORE Pump/Motor Assy. Less Volute 1/3 HP, 3450 RPM, ODP, 115/230-1-60 (54766-N)
- GOULDS WATER TECHNOLOGY Cast Iron 1 HP Centrifugal Pump 115/230V (1BF11012)
- BECKETT Pump-460V Condensate 212 degree (CB504ULHTS)
- ARO Pump, Diaphragm Ragm, 1/2In, Metallic, PD05 (PD05A-ASS-STT-B)
- ARO Double Diaphragm Pump, Groundable Polypropylene, Air Operated, 5.3 GPM (PD01E-HDS-DAA-A)
- ARO Diaphragm Pump, 1/2", 666150-361-C (666150-361-C)
- ARO Double Diaphragm Pump, Groundable Polypropylene, Air Operated, PTFE (PD01E-HDS-DTT-A)
- ARO Diaphragm Pump, 47Gpm, (3-Piece Manifold), (6661A3-311-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 12 GPM (PD05R-AAS-PGG-B)
- ARO Pump, Diaphragm, 666170-3EB-C (666170-3EB-C)
- Aro Diaphragm Pumps