Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 90 GPM
Mfr # 666150-3EB-C
Zoro # G2707074
product price: $1,512.99
/ea
Free Shipping & Returns
$1,512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 90 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 666150-3EB-C
- Zoro # G2707074
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 1/2 in |
Air Inlet Size | 1/2 in FNPT |
Max. Dia. Solids | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Length | 13.1 in |
Overall Width | 12 in |
Overall Height | 19.6 in |
Solid Diameter (Maximum) | 0.25 in |
Overall Size | 13.1 in x 12 in x 19.6 in |
Air Intake Connection Size | 1/2 in |
Media Discharge Size | 1 1/2 in |
Media Intake Connection Size | 1 1/2 in |
Media Discharge Connection Size | 1 1/2 in |
Media Intake Size | 1 1/2 in |
Fluid Connection Size | 1 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 100 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 90 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPTF, Media Intake Location Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Hydronic Circulating Pump, Flanged, 18 ft (0018E-2F4)
- DWYER INSTRUMENTS Flowmeter, 10100 Scfm Air (VFC-123)
- DAYTON 1/4 HP 1-1/4" M Submersible Sump Pump 120V AC Vertical (3YU69)
- PONDMASTER LED Lighted Spillway. Blue Water Feature. 12" Wide Spillway, 12V (03755)
- ARO Diaphragm Pump, Aluminum Seats, 1", 666100 (666100-144-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 52 GPM (PD10A-AAP-FTT)
- ARO Diaphragm Pump, Poly/Poly/Nitrile/Nitril (666053-322)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 52 GPM (PD10A-ASS-STT)
- ARO Double Diaphragm Pump, Acetal, Air Operated, PTFE, 10.6 GPM (PD03P-AES-DTT)
- ARO Diaphragm Pump, Pvdf/Pvdf/Ptfe/Ptfe, 1/2f (66605K-444)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 53 GPM (PD10P-APS-PAA)
- Aro Diaphragm Pumps