Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 160 GPM
Mfr # PF20A-AAS-SAA-B
Zoro # G2501633
Free Shipping & Returns
$3,757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 160 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # PF20A-AAS-SAA-B
- Zoro # G2501633
- UPC # 638845431491
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 3/4 in FNPT |
Max. Dia. Solids | 2 in |
Manufacturers Warranty Length | 5 yr |
Length | 23 3/16 in |
Width | 21 5/8 in |
Height | 26 1/4 in |
Overall Height | 26.3 in |
Overall Length | 23.2 in |
Overall Width | 21.6 in |
Media Discharge Connection Size | 2 in |
Media Intake Connection Size | 2 in |
Overall Size | 23.2 in x 21.6 in x 26.3 in |
Solid Diameter (Maximum) | 2 in |
Air Intake Connection Size | 3/4 in |
Media Discharge Size | 2 in |
Fluid Connection Size | 2 in |
Media Intake Size | 2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 140 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material 316 Stainless Steel, Diaphragm Material Santoprene, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 178 gpm, Manifold Connection Single Port, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Side, Media Intake Connection Size 2 in, Media Intake Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASCO Pond Decorative Fountain System, 28 In. W (4400HJF100)
- DAYTON O-Ring, PP1V0310G (PP1V0310G)
- BARMESA 4BSE302SS Submersible NonClog Sewage Pump 30 HP 200230V 1PH 40' Cord Manual (62170101)
- NAMCO MANUFACTURING Pump, 150 PSI (P5047)
- ARO Diaphragm Pump, 90Gpm, Poly/1-1/2", 66615A- (66615A-3EB-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 47 GPM (6661A3-344-C)
- ARO Diaphragm Pump, 1", 66610A-322-C (66610A-322-C)
- ARO Double Diaphragm Pump, Groundable Polypropylene, Air Operated, 5.3 GPM (PD01E-HDS-DAA-A)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 123 GPM (PD15A-AAP-AAA)
- ARO Diaphragm Pump, 13.6 Gpm, Polypropylene, Hy (PD07R-AAS-FCC)
- DAYTON Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 21 GPM (6PY40)
- Aro Diaphragm Pumps