Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 12 GPM
Mfr # PD05R-AAS-PAA-B
Zoro # G3327642
product price: $865.99
/ea
Free Shipping & Returns
$865.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Santoprene(R)
- Max. Flow 12 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PD05R-AAS-PAA-B
- Zoro # G3327642
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1/2 in |
Air Inlet Size | 1/4 in FNPT |
Max. Dia. Solids | 3/32 in |
Manufacturers Warranty Length | 5 yr |
Width | 8 3/16 in |
Length | 8 7/32 in |
Height | 11 3/4 in |
Overall Height | 11.8 in |
Overall Length | 8.2 in |
Overall Width | 8.1 in |
Air Intake Connection Size | 1/4 in |
Media Intake Size | 1/2 in |
Fluid Connection Size | 1/2 in |
Media Discharge Size | 1/2 in |
Media Intake Connection Size | 1/2 in |
Overall Size | 8.2 in x 8.1 in x 11.8 in |
Media Discharge Connection Size | 1/2 in |
Solid Diameter (Maximum) | 0.09 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 20 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Santoprene, Feet of Head (Maximum) 255 ft, Flow Rate (Maximum) 12.4 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Side, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO HexCap Screw, M6 (95923)
- AYLING & REICHERT Stainless Steel Piston Hand Drum Pump (DRM1109)
- DWYER INSTRUMENTS P/N V6Epb-B-S-4-B, Flotect Flow Switch (V6EPB-B-S-4-B)
- ARO Mtg Kit, 20547 (20547)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Nitrile, 47 GPM (6661AJ-322-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 47 GPM (6661AJ-3EB-C)
- ARO Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 10.6 GPM (PD03P-AKS-KTT)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 29 GPM (650717-C)
- ARO Evacuation Pack (612999-4)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 184 GPM (PD20P-FPS-PTT)
- FLOJET Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 5 GPM (G575215Z)
- Aro Diaphragm Pumps