Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 60 GPM
Mfr # PW10A-AAP-FTT
Zoro # G3431145
product price: $2,208.99
/ea
Free Shipping & Returns
$2,208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps PTFE
- Max. Flow 60 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PW10A-AAP-FTT
- Zoro # G3431145
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 1/2 in |
Air Inlet Size | 1/2 in FNPT |
Width | 14 in |
Length | 11 11/16 in |
Manufacturers Warranty Length | 5 yr |
Height | 16 7/8 in |
Max. Dia. Solids | 1/8 in |
Overall Height | 16.9 in |
Overall Width | 14 in |
Overall Length | 11.7 in |
Solid Diameter (Maximum) | 0.13 in |
Media Discharge Connection Size | 1 1/2 in |
Overall Size | 11.7 in x 14 in x 16.9 in |
Fluid Connection Size | 1 1/2 in |
Media Intake Connection Size | 1 1/2 in |
Media Intake Size | 1 1/2 in |
Media Discharge Size | 1 1/2 in |
Air Intake Connection Size | 1 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 1 1/2 in, Air Intake Connection Type NPT, Check Seat Material Aluminum, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 62 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Top, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type NPTF, Media Intake Location Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, Buna N, 150 GPM (S20B1ABBANS000.)
- POND BOSS UNIVERSAL P FILTER BOX (FM002)
- SPRINGER PARTS Mechanical Seal; Replaces ROPER PUMP CO. G4-397 (G4-397SP)
- BELL & GOSSETT Hydronic Circulating Pump, 1/15 hp, 115V, 1 Phase, Flange Connection (103418LF)
- ARO Diaphragm Pump, 35Gpm, Santoprene, 1", 6661 (666100-3AB-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 12 GPM (PD05R-AAS-STT-B)
- ARO Pump, Diaph, 666102-3EB-C (666102-3EB-C)
- ARO Diaphragm Pump, 90Gpm, Poly/Polyurethane/N (666150-381-C)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 172 GPM (66625B-444-C)
- ARO Diaphragm Pump, 1/2In, PD05P-ARS-PCC-B (PD05P-ARS-PCC-B)
- VERSA-MATIC Double Diaphragm Pump, Polypropylene, Air Operated, Buna N, 11 GPM (E5PP2R259D)
- Aro Diaphragm Pumps