Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 275 GPM
Mfr # PD30A-AAP-FTT-C
Zoro # G0834872
product price: $5,376.60
/ea
Free Shipping & Returns
$5,376.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps PTFE
- Max. Flow 275 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PD30A-AAP-FTT-C
- Zoro # G0834872
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 3 in |
Air Inlet Size | 3/4 in FNPT |
Width | 23 1/16 in |
Length | 23 5/8 in |
Manufacturers Warranty Length | 5 yr |
Height | 32 in |
Max. Dia. Solids | 3/8 in |
Overall Height | 27.9 in |
Overall Length | 23.6 in |
Overall Width | 17.7 in |
Solid Diameter (Maximum) | 0.38 in |
Overall Size | 23.6 in x 17.7 in x 27.9 in |
Media Intake Connection Size | 3 in |
Air Intake Connection Size | 3/4 in |
Media Intake Size | 3 in |
Media Discharge Size | 3 in |
Fluid Connection Size | 3 in |
Media Discharge Connection Size | 3 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 180 scfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Aluminum, Diaphragm Material PTFE, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 256 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Media Intake Connection Size 3 in, Media Intake Connection Type NPTF, Media Intake Location Center
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAYNE WATER SYSTEMS Auto Utilty Pump 1/4Hp (EEAUP250)
- SHURFLO Pump, Diaphragm, 115 Vac (8000-533-236)
- DAYTON Impeller (PP22183AB02G)
- DAYTON Hand Drum Pump, Lever, Steel, M20 x 1 (40M290)
- ARO Diaphragm Pump, 13.6 Gpm, Stainless Steal/ (PD07R-AAS-STT)
- ARO Diaphragm Pump, 35Gpm, Ss/Ss Hardward, 316S (66612B-2A4-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 90 GPM (666150-244-C)
- ARO Diaphragm Pump, 1/2In Metallic, PD05A-AAS- (PD05A-AAS-SST-B)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 90 GPM (666152-2EB-C)
- ARO Diaphragm Pump, 35Gpm, Acetal/Nitrile, 1", (666100-162-C)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 275 GPM (PD30A-ACP-AAA-C)
- Aro Diaphragm Pumps