Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 80 GPM
Mfr # 66M150-122-C
Zoro # G2734453
Free Shipping & Returns
$2,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Nitrile
- Max. Flow 80 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 66M150-122-C
- Zoro # G2734453
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 1/2 in |
Air Inlet Size | 1/2 in FNPT |
Max. Dia. Solids | 1/2 in |
Width | 11 1/2 in |
Height | 19 15/16 in |
Length | 17 3/32 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 19.9 in |
Overall Length | 11.5 in |
Overall Width | 11.5 in |
Media Discharge Connection Size | 1 1/2 in |
Solid Diameter (Maximum) | 0.5 in |
Media Intake Size | 1 1/2 in |
Air Intake Connection Size | 1/2 in |
Media Discharge Size | 1 1/2 in |
Media Intake Connection Size | 1 1/2 in |
Overall Size | 11.5 in x 11.5 in x 19.9 in |
Fluid Connection Size | 1 1/2 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 100 scfm, Air Intake Connection Size 1/2 in, Air Intake Connection Type FNPT, Check Seat Material Aluminum, Diaphragm Material Buna-N, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 81 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type FNPT, Media Intake Location Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Fuel Nozzle, Diesel, HF, VIIIS, Clip, Grn (177610-03)
- DANNER 2600 Hy-Drive Pump. Oil Free/Fish Safe. For use in Freshwater 20' Cord (2581)
- FUNNEL KING Shaker Siphon (32475)
- SPRINGER PARTS Mechanical Seal; Replaces SCOT PUMP 118.000.343 (118.000.343SP)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 123 GPM (PD15A-AAP-FTT)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD15P-YPS-PAA)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 35 GPM (666100-3EB-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 275 GPM (PD30A-AAP-GGG-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 8.7 GPM (PD03P-APS-0LT)
- ARO Diaphragm Pump, 145Gpm, (3-Piece Manifold (6662A3-3EB-C)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 215 GPM (22A596)
- Aro Diaphragm Pumps