Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 52 GPM
Mfr # PD10A-AAP-GGG
Zoro # G3117396
product price: $1,562.99
/ea
Free Shipping & Returns
$1,562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Nitrile
- Max. Flow 52 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PD10A-AAP-GGG
- Zoro # G3117396
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 1 in |
Air Inlet Size | 1/4 in FNPT |
Manufacturers Warranty Length | 5 yr |
Width | 14 in |
Length | 12 5/16 in |
Height | 12 7/16 in |
Max. Dia. Solids | 1/8 in |
Overall Length | 12.3 in |
Overall Width | 11 in |
Overall Height | 12.4 in |
Overall Size | 12.3 in x 11 in x 12.4 in |
Media Intake Connection Size | 1 in |
Media Discharge Size | 1 in |
Fluid Connection Size | 1 in |
Media Discharge Connection Size | 1 in |
Air Intake Connection Size | 1/4 in |
Solid Diameter (Maximum) | 0.13 in |
Media Intake Size | 1 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 50 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Buna-N, Diaphragm Material Buna-N, Feet of Head (Maximum) 289 ft, Flow Rate (Maximum) 54.5 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Side, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Media Intake Location Center, Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Seal Assembly, Viton/Silicone Carbide (2UV43)
- STENNER #7 Pump Tube PK2 (UCCP207)
- DAYTON Liquid Operated, PVC, Jet (5NAU6)
- RULE 25SA 12V 500 GPH 1.9 Amp Automatic Bilge Pump (25SA)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 80 GPM (66M150-1EB-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Hytrel, 14.8 GPM 150 Degrees F (PD07P-APS-PCC)
- ARO Diaphragm Pump, 13.6 Gpm, Stainless Steal/ (PD07R-AAS-STT)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD03P-APS-PAA)
- ARO Diaphragm Pump, Aluminum Seats, 1", 666100 (666100-144-C)
- ARO AirOprDphrmPmp, NPTF, Hytrel, 3/4in, 196gpm (666250-9C9-C)
- MASTER MFG 1.0 GPM 40 psi Diaphragm Sprayer Pump (EF1000-BOX)
- Aro Diaphragm Pumps