Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Aluminum, Air Operated, Hytrel, 14 GPM
Mfr # PD07R-AAS-PCC
Zoro # G3479436
product price: $892.99
/ea
Free Shipping & Returns
$892.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Hytrel
- Max. Flow 14 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PD07R-AAS-PCC
- Zoro # G3479436
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 3/4 in |
Air Inlet Size | 1/4 in FNPT |
Max. Dia. Solids | 3/32 in |
Manufacturers Warranty Length | 5 yr |
Height | 11 7/8 in |
Width | 6 23/32 in |
Length | 9 9/32 in |
Overall Height | 11.9 in |
Overall Length | 9.3 in |
Overall Width | 6.7 in |
Media Intake Connection Size | 3/4 in |
Air Intake Connection Size | 1/4 in |
Media Discharge Size | 3/4 in |
Overall Size | 9.3 in x 6.7 in x 11.9 in |
Media Discharge Connection Size | 3/4 in |
Media Intake Size | 3/4 in |
Fluid Connection Size | 3/4 in |
Solid Diameter (Maximum) | 0.09 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 20 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Hytrel, Feet of Head (Maximum) 230 ft, Flow Rate (Maximum) 14.8 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/4 in, Media Discharge Connection Type NPTF, Media Discharge Location Side, Media Intake Connection Size 3/4 in, Media Intake Connection Type NPT, Media Intake Location Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Fuel Nozzle Hook, 1-1/4" (99000249)
- GEMS SENSORS Flow Rate Sensor, Turbine, 2.7 GPM Max (FT-110, 173932-C)
- WHEELER-REX Adjusting Screw, Wheeler Rex (38)
- DWYER INSTRUMENTS Level Switches, Vert Int Mt 18 Npt (F6-SS)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 160 GPM (PF20A-AAS-SAA-B)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 172 GPM (PD20A-AAP-GGG-B)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 53 GPM (PD10P-APS-PTT)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 14 GPM (PD05P-ARS-PTT-B)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 275 GPM (PD30A-AAP-AAA-C)
- ARO Diaphragm Pump, 1/2In Metallic, PD05A-AAS- (PD05A-AAS-PGG-B)
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, PTFE - Neoprene Backup (HDB1 1/2,SGN8A.)
- Aro Diaphragm Pumps