Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Acetal, Air Operated, PTFE, 10.6 GPM
Mfr # PD03P-ADS-DTT
Zoro # G3286071
Free Shipping & Returns
$890.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Acetal
- Diaphragm Material - Pumps PTFE
- Max. Flow 10.6 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # PD03P-ADS-DTT
- Zoro # G3286071
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 3/8 in |
Air Inlet Size | 1/4 in FNPT |
Max. Dia. Solids | 1/16 in |
Manufacturers Warranty Length | 5 yr |
Height | 10 7/8 in |
Width | 6 23/32 in |
Length | 10 in |
Overall Length | 7.9 in |
Overall Width | 5.7 in |
Overall Height | 9.2 in |
Air Intake Connection Size | 1/4 in |
Media Intake Size | 3/8 in |
Solid Diameter (Maximum) | 0.06 in |
Media Intake Connection Size | 3/8 in |
Fluid Connection Size | 3/8 in |
Media Discharge Connection Size | 3/8 in |
Overall Size | 7.9 in x 5.7 in x 9.2 in |
Media Discharge Size | 3/8 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 18 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Acetal, Diaphragm Material PTFE, Feet of Head (Maximum) 230 ft, Flow Rate (Maximum) 11 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/8 in, Media Discharge Connection Type NPTF, Media Discharge Location Side, Media Intake Connection Size 3/8 in, Media Intake Connection Type NPT, Media Intake Location Side
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Double Diaphragm Pump, 285 gpm Max. Flow, Max. Dia. Solids: 3/8" (S30B1ABBANS600.)
- PROCON Pump, Rotary Vane, Brass (111A140F11AA 250)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 15 HP, 130 ft. Max. Head (6BF1M9B0)
- ZOELLER SWITCH REPAIR KIT 6in. (25385)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Hytrel, 8.7 GPM (PD03P-APS-0JC)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 123 GPM (PD15P-YPS-PTT)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 35 GPM (666100-3EB-C)
- ARO AirOprDiaphPump, NPTF, Neoprn, 1/4", 13.1gpm (666053-311)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 123 GPM (PD15A-AAP-GGG)
- ARO Diaphragm Pump, 35Gpm, Acetal/Nitrile, 1", (666100-162-C)
- DAYTON Remote Location Electric Utility Pump, Aluminum, 115/230 (3P682)
- Aro Diaphragm Pumps