Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Acetal, Air Operated, Hytrel, 10.6 GPM
Mfr # PD03P-AES-DCC
Zoro # G2609013
product price: $675.99
/ea
Free Shipping & Returns
$675.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Acetal
- Diaphragm Material - Pumps Hytrel
- Max. Flow 10.6 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PD03P-AES-DCC
- Zoro # G2609013
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 3/8 in |
Air Inlet Size | 1/4 in FNPT |
Height | 10 7/8 in |
Width | 6 23/32 in |
Manufacturers Warranty Length | 5 yr |
Length | 10 in |
Max. Dia. Solids | 1/16 in |
Overall Height | 9.2 in |
Overall Length | 7.9 in |
Overall Width | 5.7 in |
Air Intake Connection Size | 1/4 in |
Media Intake Connection Size | 3/8 in |
Media Intake Size | 3/8 in |
Media Discharge Connection Size | 3/8 in |
Solid Diameter (Maximum) | 0.06 in |
Overall Size | 7.9 in x 5.7 in x 9.2 in |
Media Discharge Size | 3/8 in |
Fluid Connection Size | 3/8 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 18 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Acetal, Diaphragm Material Hytrel, Feet of Head (Maximum) 230 ft, Flow Rate (Maximum) 11 gpm, Manifold Connection Multiport, Media Discharge Connection Size 3/8 in, Media Discharge Connection Type NPTF, Media Discharge Location Center, Side, Media Intake Connection Size 3/8 in, Media Intake Connection Type NPT, Media Intake Location Center, Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCETT Turbine Flowmeter Repair Kit, For 6NZT5 (B251-109)
- SUMP ALARM Sump Pump Wire Lead General Purpose Tethered Float Switch, 10 Foot Length, Rated up to 13 Amps (SA-2359-3)
- VERSA-MATIC Repair Kit, Air, For 22A403 (476.V029.000)
- ARO Center Flange Kit, Pump Ports 1 in. (67341-C10N)
- ARO Diaphragm Pump, 90Gpm, Poly/Polyurethane/N (666150-381-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 75 GPM (650719-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 52 GPM (PD10A-AAP-AAA)
- ARO Double Diaphragm Pump, Kynar(R), Air Operated, Santoprene, 14 GPM (PD05P-ALS-KAA-B)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 35 GPM (666100-362-C)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 90 GPM (666161-244-C)
- SANDPIPER Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 6.8 GPM (WR10KP5BKK9.)
- Aro Diaphragm Pumps