Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, Acetal, Air Operated, Hytrel, 10.6 GPM
Mfr # PD03P-ADS-DCC
Zoro # G2755417
product price: $616.99
/ea
Free Shipping & Returns
$616.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Acetal
- Diaphragm Material - Pumps Hytrel
- Max. Flow 10.6 gpm
- Pump Operation Type Air
- Max. Temp - Pumps 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PD03P-ADS-DCC
- Zoro # G2755417
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 3/8 in |
Air Inlet Size | 1/4 in FNPT |
Width | 6 23/32 in |
Length | 10 in |
Height | 10 7/8 in |
Max. Dia. Solids | 1/16 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 5.7 in |
Overall Length | 7.9 in |
Overall Height | 9.2 in |
Fluid Connection Size | 3/8 in |
Air Intake Connection Size | 1/4 in |
Solid Diameter (Maximum) | 0.06 in |
Media Discharge Connection Size | 3/8 in |
Media Intake Size | 3/8 in |
Media Discharge Size | 3/8 in |
Overall Size | 7.9 in x 5.7 in x 9.2 in |
Media Intake Connection Size | 3/8 in |
Description
Double Diaphragm Pump, Air Consumption (Maximum) 18 scfm, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Acetal, Diaphragm Material Hytrel, Feet of Head (Maximum) 230 ft, Flow Rate (Maximum) 11 gpm, Manifold Connection Single Port, Media Discharge Connection Size 3/8 in, Media Discharge Connection Type NPTF, Media Discharge Location Side, Media Intake Connection Size 3/8 in, Media Intake Connection Type NPT, Media Intake Location Side
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Small Submersible Pump 3E-34N Series Dual Purpose (503603)
- ARO Valve Block, Plastic (96204)
- SUPERIOR PUMP SUPERIOR PUMP 99100 Float Switch, 120 V, Metal (99100)
- ARMSTRONG PUMPS Potable Circulating Pump, 1/25HP, 120V AC (110223-309)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 75 GPM (650719-C)
- ARO Diaphragm Pump, Alum/Santoprene/Santopre (666250-EEB-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 5.3 GPM (PD01P-HKS-KTT-A)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 52 GPM (PD10A-ASS-STT)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 14 GPM (PD05P-ARS-PTT-B)
- ARO Diaphragm Pump, Matalic, 3", 666300-144-C (666300-144-C)
- ACTION PUMP Diaphragm Pump, 110 Volt Viton Seals, 110v, 12 gpm GPM (G228)
- Aro Diaphragm Pumps