Shop All Diaphragm Pumps
Aro
Double Diaphragm Pump, 3 in Aluminum
Mfr # PD30A-AAS-CCC-C
Zoro # G3998852
product price: $5,648.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$5,648.99
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps Hytrel
- Max. Flow 275 gpm
- Pump Operation Type Air Operated
- Max. Temp - Pumps 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # PD30A-AAS-CCC-C
- Zoro # G3998852
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 3 in |
Air Inlet Size | 3/4 in FNPT |
Details
Housing Material - Pumps | Aluminum |
Diaphragm Material - Pumps | Hytrel |
Max. Flow | 275 gpm |
Item - Air Operated Pumps | Double Diaphragm Pump |
Pump Operation Type | Air Operated |
Max. Temp - Pumps | 150 Degrees F |
Connection Style | NPT |
Item | Double Diaphragm Pump |
Operation Type | Air Operated |
Max. Flow GPM | 275 |
Max. Temp. | 150 Degrees F |
Body Material | Aluminum |
Description
Double Diaphragm Pump
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERA PUMP Battery Powered Fuel Transfer Pump (TRFA01)
- SANDPIPER Pump Repair Kit, Fluid (476.204.360)
- SPX Sleeve Stainless Steel U1 Pumps (030098000+)
- PEABODY ENGINEERING Gemini®Dual Containment® Storage Tank, Double Wall, Square, LDPE 1.5, Blue, 20 Gal (01-29333)
- ARO Diaphragm Pump, 2", 6662A3-244-C (6662A3-244-C)
- ARO Non-Metallic Diaphragm Pump, 1/2", 666053- (666053-333)
- ARO Diaphragm Pump, 1/2In, PD05P-APS-STT-B (PD05P-APS-STT-B)
- ARO Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 14 GPM (PD05P-ALS-KTT-B)
- ARO Diaphragm Pump, 145Gpm, (3-Piece Manifold (6662A3-3EB-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 29 GPM (650717-C)
- ARO Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 10.6 GPM (PD03P-ALS-KTT)
- Aro Diaphragm Pumps