Shop All Pump Parts
Aro
Diaphragm, Santoprene
Mfr # 94091-A
Zoro # G2001006
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Santoprene
- Fits Brand ARO
- For Use With Mfr. Model Number PD30A-AAP-AAA-C, PD30A-ACP-AAA-C, PD30A-ASS-AAA-C
- Product Type Diaphragm, Santoprene
- Compatible with Manufacturer Model Number PD30A-AAP-AAA-C, PD30A-ACP-AAA-C, PD30A-ASS-AAA-C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 94091-A
- Zoro # G2001006
- Country of Origin United States
- Category Pump Parts
Details
Item | Diaphragm |
Material | Santoprene |
Fits Brand | ARO |
For Use With Mfr. Model Number | PD30A-AAP-AAA-C, PD30A-ACP-AAA-C, PD30A-ASS-AAA-C |
Product Type | Diaphragm, Santoprene |
Compatible with Manufacturer Model Number | PD30A-AAP-AAA-C, PD30A-ACP-AAA-C, PD30A-ASS-AAA-C |
Compatible with Brand | ARO |
Compatible with Series | Expert-Series |
Compatible with Pump Type | Diaphragm Pump |
Compatible Manufacturer Part Number | PD30A-AAP-AAA-C, PD30A-ACP-AAA-C, PD30A-ASS-AAA-C |
Compatible with Manufacturer Part Number | PD30A-AAP-AAA-C, PD30A-ACP-AAA-C, PD30A-ASS-AAA-C |
Compatible with Manufacturer Model Number [NEW] | PD30A-AAP-AAA-C, PD30A-ACP-AAA-C, PD30A-ASS-AAA-C |
Compatible Manufacturer Model Number | PD30A-AAP-AAA-C, PD30A-ACP-AAA-C, PD30A-ASS-AAA-C |
For Use with Mfr. Model Number | PD30A-AAP-AAA-C, PD30A-ACP-AAA-C, PD30A-ASS-AAA-C |
Description
Diaphragm, Compatible with Grainger Part Number 6CCP5, 6CCR7, 6CCT0, Compatible with Manufacturer Model Number PD30A-AAP-AAA-C, PD30A-ACP-AAA-C, PD30A-ASS-AAA-C, Material Santoprene, Media Intake Connection Type Not Applicable, Product Type Diaphragm, Santoprene, Compatible with Pump Type Diaphragm Pump, Compatible with Series Expert-Series, Compatible with Brand ARO, Media Temperature (Maximum) Not Applicable, Media Temperature (Minimum) Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLINT & WALLING Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 14 Stage (PB1014A103)
- PULSATRON Metering Pump 12 Gallons Per Day 150 PSI (LB03SA-PTC1-XXX)
- DAYTON Flat Washer, 3/8, PK4 (PP60280AG)
- DAYTON Pedestal Pump, HP Req 2, Polypropylene (2YEV2)
- ARO Seat, Santoprene, 2 in. (94328-A)
- ARO Needle Valve, 104104-N06 (104104-N06)
- ARO Diaphragm Pump Repair Kit (637165-11)
- ARO Function Asm, 59157 (59157)
- ARO Element, 8844-460 (8844-460)
- ARO Diaphragm Pump Repair Kit, Includes Balls, Diaphragms, Seals (637140-EB)
- FLOWSERVE CARBON RING ASSEMBLY PUMP PARTS AND ACCESSORY (184513XX)
- Aro Pump Parts