Shop All Diaphragm Pumps
Aro
Diaphragm Pump, Ss/Ss/Ptfe/Ptfe, 1", 66610
Mfr # 666101-244-C
Zoro # G4326902
product price: $2,798.99
/ea
Free Shipping & Returns
$2,798.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Operation Type Air
- Includes (2) Screws
- Diaphragm Material PTFE, Santoprene
- Valve Type Ball
- Manifold Connection Single Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 666101-244-C
- Zoro # G4326902
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Overall Width | 6.1 in |
Overall Height | 12.4 in |
Overall Length | 8.6 in |
Media Intake Connection Size | 1 in |
Media Discharge Connection Size | 1 in |
Solid Diameter (Maximum) | 0.12 in |
Air Intake Connection Size | 1/4 in |
Description
Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Aluminum, Diaphragm Material PTFE, Santoprene, Flow Rate (Maximum) 35 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Media Intake Location Bottom, Media Temperature (Maximum) 225 Degrees F, Operating Pressure (Maximum) 120 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Valve, Regulating, 0-12 GPM (1MDA3)
- LITTLE GIANT PUMP Sump Pump Package, 4/10 hp, 115V AC Rated (509079)
- SPRINGER PARTS FPX Seal Service Kit, 633 CO/C/FKM (66502734); Replaces Fristam Part# 1802600002 (1802600002SP)
- JABSCO Oring, Nitrile (18753-0267)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 52 GPM (PD10A-ACP-AAA)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 15 GPM (PD07P-APS-PTT)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 172 GPM (66625B-444-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 275 GPM (PD30A-AAP-AAA-C)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 90 GPM (666161-244-C)
- ARO Diaphragm Pump, Alum/Poly/Acetal/Neopren (666100-361-C)
- MASTER MFG 1.0 GPM 40 psi Diaphragm Sprayer Pump (EF1000-BOX)
- Aro Diaphragm Pumps