Shop All Pump Parts
Aro
Diaphragm Pump Repair Kit, Fluid
Mfr # 637119-22-C
Zoro # G1470637
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Nitrile
- For Use With ARO 666100-322-C
- Includes Balls, Diaphragms, O-Rings
- Section Description Fluid
- Valve Type Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 637119-22-C
- Zoro # G1470637
- Country of Origin United States
- Category Pump Parts
Details
Item | Diaphragm Pump Repair Kit |
Type | Nitrile |
For Use With | ARO 666100-322-C |
Includes | Balls, Diaphragms, O-Rings |
Section Description | Fluid |
Valve Type | Ball |
Diaphragm Material | Buna-N |
Product Type | Fluid End Repair Kit |
Number of Check Balls | 4 |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible Connection Media Type | Fluid |
Number of O-Rings | 9 |
Compatible with Series | PRO |
Media Temperature (Minimum) | 10 Degrees F |
Media Intake Pressure (Maximum) | 120 psi |
Number of Diaphragms | 2 |
Media Temperature (Maximum) | 180 Degrees F |
Number of Seals | 9 |
Check Ball Material | Buna-N |
Description
Diaphragm Pump Repair Kit, Check Ball Material Buna-N, Diaphragm Material Buna-N, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 9, Number of Seals 9, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Includes Balls, Diaphragms, O-Rings, Media Temperature (Minimum) 10 Degrees F, Compatible Connection Media Type Fluid, Compatible with Series PRO
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUIDYNAMICS Oil Pump, 3-3/4" Air Motor, Cap. 330 gal. (TOB27R50ENQRAFR2)
- SUPERIOR 1/2 HP Cast Iron Pedestal Sump Pump (92551)
- ACTION PUMP Lever Action Double Diaphragm Drum Pump (DRM1420)
- RED LION Jet Pump, 3/4 HP, Cast Iron, 115/230V (602207)
- ARO Seat, Polypropylene (96070-1)
- ARO Replacement Spool, Aluminum Alloy (92005)
- ARO Quick Dump (95845)
- ARO Diaphragm, Santoprene (94091-A)
- ARO Replacement Sleeve, Polypropylene (93120-1)
- ARO Mtg Kit, 20535 (20535)
- ARMSTRONG PUMPS Bearing Assembly, Fits Armstrong (818602-200K)
- Aro Pump Parts