Shop All Diaphragm Pumps
Aro
Diaphragm Pump, Pvdf/Pvdf/Ptfe/Ptfe, 9.5
Mfr # 666057-444
Zoro # G4299584
product price: $2,055.99
/ea
Free Shipping & Returns
$2,055.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Operation Type Air
- Diaphragm Material PTFE, Santoprene
- Standards ANSI S1.13-1971, CAGI-PNEUROP S5.1
- Check Seat Material PVDF
- Manifold Connection Multiport
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 666057-444
- Zoro # G4299584
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Overall Width | 6.4 in |
Overall Length | 8.5 in |
Overall Height | 11.3 in |
Air Intake Connection Size | 1/4 in |
Media Discharge Connection Size | 1/2 in |
Solid Diameter (Maximum) | 0.09 in |
Media Intake Connection Size | 1/2 in |
Description
Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material PVDF, Diaphragm Material PTFE, Santoprene, Flow Rate (Maximum) 13 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Side, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Media Intake Location Bottom, Media Temperature (Maximum) 225 Degrees F, Operating Pressure (Maximum) 100 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Bottom Hole Suction Skimmer, 2" (70009742)
- DAYTON Mechanical Seal, Seat Assembly (PPO8ZN041G)
- BANJO Pump, Engine Driven, 3-1/2 HP, Poly (200P-3)
- LITTLE GIANT PUMP Pump, Condensate, 230 V (553245)
- ARO Diaphragm Pump, 35Gpm, Polyproylene/Nitri (666100-322-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 35 GPM (666100-3EB-C)
- ARO Diaphragm Pump, 666100-462-C (666100-462-C)
- ARO Double Diaphragm Pump, Acetal, Air Operated, PTFE, 10.6 GPM (PD03P-ADS-DTT)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 47 GPM (6661A3-344-C)
- ARO Diaphragm Pump, 1", 6661A3-322-C (6661A3-322-C)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, Buna N, 12 GPM (E5SP2R229C)
- Aro Diaphragm Pumps