Shop All Diaphragm Pumps
Aro
Diaphragm Pump, Poly/Poly/Nitrile/Nitril
Mfr # 666053-322
Zoro # G4299523
product price: $848.99
/ea
Free Shipping & Returns
$848.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Operation Type Air
- Manifold Connection Multiport
- Valve Type Ball
- Check Seat Material Polypropylene
- Diaphragm Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 666053-322
- Zoro # G4299523
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Overall Width | 6.4 in |
Overall Length | 8.5 in |
Overall Height | 11.3 in |
Solid Diameter (Maximum) | 0.09 in |
Media Discharge Connection Size | 1/2 in |
Air Intake Connection Size | 1/4 in |
Media Intake Connection Size | 1/2 in |
Description
Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Buna-N, Flow Rate (Maximum) 13 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Side, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F, Operating Pressure (Maximum) 100 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Chemical Injector 2.3 (0203002030)
- TSURUMI 2" 1/2 HP Submersible Trash Pump with Ball Float Attached (HSZ2.4S-62 (AUTO, 115V))
- SPRINGER PARTS LKH/GHH 5-60 Seal Tool-Box Type; Replaces Alfa Laval Part# 9612137101 (9612137101SP)
- BASEMENT WATCHDOG 1/3HP Cast Iron Submersible Sump Pump Dual Float Switch and Controller (SIT-33D)
- ARO Diaphragm Pump, Alum/Alum/Hytrel/Hytrel, (PD05A-AAS-FCC-B)
- ARO Diaphragm Pump, 10.6 Gpm, Polypropylene, Hy (PD03P-APS-PCC)
- ARO Double Diaphragm Pump, Kynar(R), Air Operated, PTFE, 10.6 GPM (PD03P-ALS-KTT)
- ARO Double Diaphragm Pump, Acetal, Air Operated, PTFE, 14 GPM (PD05P-AES-DTT-B)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 52 GPM (PD10A-ACP-AAA)
- ARO Diaphragm Pump, 145Gpm, (3-Piece Manifold (6662A3-3EB-C)
- ARO Diaphragm Pump, 66605J-333 (66605J-333)
- Aro Diaphragm Pumps