Shop All Diaphragm Pumps
Aro
Diaphragm Pump, Alum/Santoprene/Santopre
Mfr # 666250-EEB-C
Zoro # G4327462
product price: $2,029.99
/ea
Free Shipping & Returns
$2,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Operation Type Air
- Diaphragm Material Santoprene
- Includes Muffler
- Valve Type Ball
- Check Seat Material Santoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 666250-EEB-C
- Zoro # G4327462
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Overall Length | 17.9 in |
Overall Width | 22.8 in |
Overall Height | 26.4 in |
Media Intake Connection Size | 2 in |
Media Discharge Connection Size | 2 in |
Solid Diameter (Maximum) | 0.25 in |
Air Intake Connection Size | 1/4 in |
Description
Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Santoprene, Diaphragm Material Santoprene, Flow Rate (Maximum) 172 gpm, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPTF, Media Discharge Location Top, Media Intake Connection Size 2 in, Media Intake Connection Type NPTF, Media Intake Location Bottom, Media Temperature (Maximum) 225 Degrees F, Operating Pressure (Maximum) 120 psi, Pump Assembly Type Bolt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Diaphragm, Santoprene (94091-A)
- BELL & GOSSETT Replacement Module For Steam Trap (600084)
- MURZAN PUMPS Diaphragm Epdm Std Chamb (EP257)
- RHEEM-RUUD Commercial Storage Tank, 115 Gallons (ST120)
- ARO Pump, Diaphragm 1/2", 666053-244 (666053-244)
- ARO Diaphragm Pump, 2", 6662B3-3EB-C (6662B3-3EB-C)
- ARO Double Diaphragm Pump, Acetal, Air Operated, Hytrel, 10.6 GPM (PD03P-ADS-DCC)
- ARO Diaphragm Pump, 90Gpm, Poly/1-1/2", 66615A- (66615A-3EB-C)
- ARO Diaphragm Pump, Poly/Poly/Nitrile/Nitril (666053-322)
- ARO Diaphragm Pump, Aluminum Seats, 1", 666100 (666100-144-C)
- FLOJET Diaphragm Pump, Polypropylene, Santoprene, 115 (03626049C)
- Aro Diaphragm Pumps