Shop All Diaphragm Pumps
Aro
Diaphragm Pump, 66605J-333
Mfr # 66605J-333
Zoro # G4318755
product price: $923.99
/ea
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Operation Type Air
- Valve Type Ball
- Manifold Connection Multiport
- Check Seat Material Polypropylene
- Standards ANSI S1.13-1971, CAGI-PNEUROP S5.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 66605J-333
- Zoro # G4318755
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Overall Width | 6.4 in |
Air Intake Connection Size | 1/4 in |
Media Intake Connection Size | 1/2 in |
Solid Diameter (Maximum) | 0.09 in |
Media Discharge Connection Size | 1/2 in |
Overall Length | 8.5 in |
Overall Height | 11.3 in |
Description
Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Viton, Flow Rate (Maximum) 13 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Side, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Media Intake Location Bottom, Media Temperature (Maximum) 350 Degrees F, Operating Pressure (Maximum) 100 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Repair Kit, HDPE, For 6CCR5 (637373-TT)
- DAYTON Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 49 GPM (3HJW9)
- DWYER INSTRUMENTS Mini Flowmeter, 15150 Lpm Air (MMA-27)
- ARO Diaphragm Pump Repair Kit (637124-22)
- ARO Diaphragm Pump, 1/2", 666150-361-C (666150-361-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 53 GPM (PD10P-FPS-PTT)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 100 GPM (6661U3-344-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 75 GPM (650719-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 90 GPM (666150-3EB-C)
- ARO Diaphragm Pump, Alum/Santoprene/Santopre (666250-EEB-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD15P-FPS-PAA)
- Aro Diaphragm Pumps