Shop All Diaphragm Pumps
Aro
Diaphragm Pump, 35Gpm, Nitrile/Nitrile, 1
Mfr # 666100-122-C
Zoro # G4333017
Free Shipping & Returns
$1,404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Operation Type Air
- Includes (2) Screws
- Standards ANSI S1.13-1971, CAGI-PNEUROP S5.1
- Check Seat Material Aluminum
- Diaphragm Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 666100-122-C
- Zoro # G4333017
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Overall Height | 12.5 in |
Overall Length | 8.6 in |
Overall Width | 7.3 in |
Media Intake Connection Size | 1 in |
Media Discharge Connection Size | 1 in |
Solid Diameter (Maximum) | 0.12 in |
Air Intake Connection Size | 1/4 in |
Description
Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Aluminum, Diaphragm Material Buna-N, Flow Rate (Maximum) 35 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type NPTF, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F, Operating Pressure (Maximum) 120 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PONDMASTER 3600 GPH Pond Pump. Rigid Pre-Filter. 18' pwr cord. (02755)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-5-B)
- SQUARE D Switch Pressure 30-50Psi (FSG2J21CP)
- DWYER INSTRUMENTS Flowmeter, 110 Scfh Air (VFA-4-SSV)
- ARO Diaphragm Pump, 1/2In Metallic, PD05R-AAS- (PD05R-AAS-FGG-B)
- ARO Diaphragm Pump, 10.6 Gpm, Polypropylene, Hy (PD03P-APS-PCC)
- ARO Diaphragm Pump, 13.6 Gpm, Polypropylene, Hy (PD07R-AAS-FCC)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 53 GPM (PD10P-YPS-PTT)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 5.3 GPM (PD01P-HKS-KTT-A)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 123 GPM (PD15A-AAP-AAA)
- YAMADA Pump, Model 851562 NDP-5 Series, Air Operated Double Diaphragm Pump, PTFE Diaphragm, PTFE (NDP-5FPT)
- Aro Diaphragm Pumps