Shop All Diaphragm Pumps
Aro
Diaphragm Pump 1/2" Poly/Bn, 66605J-322
Mfr # 66605J-322
Zoro # G4328135
original price:
$1,147.97
24% off
new price: $861.99
/ea
Free Shipping & Returns
$861.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Operation Type Air
- Standards ANSI S1.13-1971, CAGI-PNEUROP S5.1
- Check Seat Material Polypropylene
- Diaphragm Material Buna-N
- Includes Muffler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 66605J-322
- Zoro # G4328135
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Media Discharge Connection Size | 1/2 in |
Overall Height | 11.3 in |
Overall Length | 8.5 in |
Media Intake Connection Size | 1/2 in |
Solid Diameter (Maximum) | 0.09 in |
Air Intake Connection Size | 1/4 in |
Overall Width | 6.4 in |
Description
Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Buna-N, Flow Rate (Maximum) 13 gpm, Manifold Connection Multiport, Media Discharge Connection Size 1/2 in, Media Discharge Connection Type NPTF, Media Discharge Location Side, Media Intake Connection Size 1/2 in, Media Intake Connection Type NPTF, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F, Operating Pressure (Maximum) 100 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rotary Gear Pump Head, 1 1/4 In., 1 1/2 HP (4KHG3)
- DAYTON Liquid Operated, 316 SS, Jet (5NAT0)
- BLUE WAVE Blue Wave NE6150 18" SandMan Sand Filter with 1 HP Pump (NE6150)
- DAYTON Impeller, Aluminum (PP23013CB0201G)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 172 GPM (PD20A-AAP-STT-B)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, Santoprene (666101-2EB-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 47 GPM (6661A3-344-C)
- ARO AirOprDiaphPmp, NPTF, BunaNe, 1/4", 13.1gpm (666053-0D2)
- ARO Diaphragm Pump, Poly/Duckbill, Neoprene/P (666053-0C8)
- ARO Diaphragm Pump, 1/2In, PD05P-APS-STT-B (PD05P-APS-STT-B)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD01P-HPS-0NA-A)
- Aro Diaphragm Pumps