Shop All Diaphragm Pumps
Aro
Diaphragm Pump, 1", 66610A-322-C
Mfr # 66610A-322-C
Zoro # G4299198
product price: $1,370.70
/ea
Free Shipping & Returns
$1,370.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pump Operation Type Air
- Includes (2) Screws
- Check Seat Material Polypropylene
- Manifold Connection Single Port
- Diaphragm Material Buna-N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 66610A-322-C
- Zoro # G4299198
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Overall Width | 7.3 in |
Overall Height | 12.5 in |
Overall Length | 8.6 in |
Media Intake Connection Size | 1 in |
Media Discharge Connection Size | 1 in |
Air Intake Connection Size | 1/4 in |
Solid Diameter (Maximum) | 0.12 in |
Description
Diaphragm Pump, Air Intake Connection Size 1/4 in, Air Intake Connection Type NPT, Check Seat Material Polypropylene, Diaphragm Material Buna-N, Flow Rate (Maximum) 35 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 in, Media Discharge Connection Type NPTF, Media Discharge Location Top, Media Intake Connection Size 1 in, Media Intake Connection Type BSP, Media Intake Location Bottom, Media Temperature (Maximum) 180 Degrees F, Operating Pressure (Maximum) 120 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 52 GPM (PD10A-ASS-STT)
- ARO Spacer (92006)
- SPRINGER PARTS Mechanical Seal; Replaces Crane-Deming 88459 (88459SP)
- DAYTON Union Set, 1-1/2 In. (PP89280102G)
- ARO Diaphragm Pump, 35Gpm, Santoprene/Santopr (666120-3EB-C)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 13 GPM (66605J-3EB)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 80 GPM (66M150-122-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 90 GPM (666150-244-C)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 35 GPM (666100-3EB-C)
- ARO Pump, Diaphragm, 66610A-3EB-C (66610A-3EB-C)
- GAST Diaphragm Pump, oil-less operation (DOA-P501-FB)
- Aro Diaphragm Pumps