Shop All Diaphragm Pumps
Aro
DiaphPmp, NPTF, PTFE/TPV/Alum, 3/4in, 172gpm
Mfr # 666250-144-C
Zoro # G4300555
product price: $2,965.99
/ea
Free Shipping & Returns
$2,965.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Aluminum
- Diaphragm Material - Pumps PTFE - Santoprene(R)
- Max. Flow 172 gpm
- Pump Operation Type Air
- Inlet/Outlet Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 666250-144-C
- Zoro # G4300555
- Country of Origin China
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 2 in |
Air Inlet Size | 3/4 in NPTF |
Height | 26 3/8 in |
Length | 17 15/16 in |
Max. Dia. Solids | 1/4 in |
Width | 22 3/4 in |
Overall Width | 22.8 in |
Overall Length | 17.9 in |
Overall Height | 26.4 in |
Fluid Connection Size | 2 in |
Solid Diameter (Maximum) | 0.25 in |
Media Intake Size | 2 in |
Media Intake Connection Size | 2 in |
Overall Size | 17.9 in x 22.8 in x 26.4 in |
Air Intake Connection Size | 3/4 in |
Media Discharge Connection Size | 2 in |
Media Discharge Size | 2 in |
Description
Diaphragm Pump,172Gpm,Ptfe/Ptfe,2 In.,66625, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Check Seat Material Aluminum, Diaphragm Material PTFE, Flow Rate (Maximum) 172 gpm, Media Discharge Connection Size 2 in, Media Discharge Connection Type NPTF, Media Intake Connection Size 2 in, Media Intake Connection Type NPTF, Operating Pressure (Maximum) 120 psi, Solid Diameter (Maximum) 0.25 in, Valve Material PTFE, Wetted Housing Material Aluminum, Standards ATEX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMS SENSORS 1/4" FNPT SPST NO Liquid Flow Switch 1.5 gpm (FS-927, 70825)
- LITTLE GIANT PUMP Control Box, 3/4HP, 230V, 1Phase (2824075015)
- ZOELLER Float Rod (054062)
- ZOELLER 1/2 hp Residential Grinder Pump (803-0001)
- ARO Diaphragm Pump, 666100-462-C (666100-462-C)
- ARO Double Diaphragm Pump, Acetal, Air Operated, Hytrel, 10.6 GPM (PD03P-AES-DCC)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 10.6 GPM (PD03P-APS-PTT)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene, 13 GPM (66605J-3EB)
- ARO Diaphragm Pump, 1/2In, PD05P-APS-STT-B (PD05P-APS-STT-B)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Viton, 12 GPM (670042)
- WHEELER-REX Mudsucker Diaphragm Pump 3" (563100)
- Aro Diaphragm Pumps