Shop All Diaphragm Pumps
Aro
Diaph. Pmp Rpr Kt, Hytrel, For 55HE90
Mfr # 637427-CC
Zoro # G3998800
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material - Pumps Polypropylene
- Diaphragm Material - Pumps Hytrel
- Material Hyrtel
- Pump Operation Type Air Operated
- Max. Temp - Pumps 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # 637427-CC
- Zoro # G3998800
- UPC # N
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Inlet/Outlet Size | 3/4 in |
Air Inlet Size | 1/4 in FNPT |
Description
Diaphragm Pump Repair Kit, Check Ball Material Hytrel, Compatible with Grainger Part Number 55HE90, Compatible with Manufacturer Model Number PD07P-APS-PCC, Diaphragm Material Hytrel, Number of Check Balls 4, Number of Diaphragms 2, Number of O-Rings 6, Number of Seals 8, Valve Type Ball, Product Type Fluid End Repair Kit, Media Intake Pressure (Maximum) 120 psi, Compatible with Pump Type Air Operated Double Diaphragm Pump, Compatible with Brand ARO, Includes Balls, Diaphragms, O-Rings, Seals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER 1/2 HP Sump Pump (98-0075)
- DENDESIGNS P-58-0733 2 in. Polyethylene Suction Strainer (DE3237151)
- PONDMASTER 24 LED Light Ring w/Fntnhd. Use w/Pumps w/ 3/4" & 1" Threaded Outlet. (02185)
- FILL-RITE Flowmeter, 50 PSI, 1 in., Mechanical, Pulse (FR902DPU)
- ARO Double Diaphragm Pump, 3 in Aluminum (PD30A-AAS-CCC-C)
- ARO Diaphragm Pump, 10.6 Gpm, (Multiple Port), (PD03P-ARS-PTT)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Hytrel, 14 GPM (PD07R-AAS-PCC)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, PTFE, 14 GPM (PD07R-AAS-PTT)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 53 GPM (PD10P-YPS-PTT)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 172 GPM (PD20A-ASS-STT-B)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM (7871-111E-SB-HS)
- Aro Diaphragm Pumps