Shop All Pneumatic Flow Control Valves
Aro
Cylder Port Flow Control, 3/8 Tube, 1/4
Mfr # 119310-255
Zoro # G2431091
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 1/4 in
- Connection MNPT x Tube
- Body Material Stainless Steel
- Valve Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 119310-255
- Zoro # G2431091
- Country of Origin Hungary
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/4 in |
Valve Tube Size | 3/8 in |
Pipe Size | 1/4" |
Valve Body Size | 7/8 in |
Tube Size | 3/8" |
Air Connection Size | 3/8 in |
Connection Size | 1/4 in |
Description
Cylinder Port Flow Control Valve, Adjustment Type Knurled, Valve Body Size 7/8 in, Air Connection Size 3/8 in, Connection Type NPT, Connection Gender Male, Connection Size 1/4 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 32.5 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Male Stud Rod End, SS, RH, 3/4-16 (GMR12TS)
- MILTON Air Regulator, 3/8" NPT (1114)
- MAIN FILTER Hydraulic Filter, replaces WIX R17C25GB, Return Line, 25 micron, Outside-In (MF0062281)
- ONDRIVES.US Grooved Shaft, 5/8" D, 6" L (GSR6250-60)
- ARO Cylder Port Flow Control, 3/8, MNPT xFNPT (119308-375)
- ARO Valve, 1/4 in Port, NPT (E212CS)
- ARO Circuitry Valve, 200 psi, 1/8" NPT Inlet (104104-F01)
- ARO Cylder Port Flow Control, 1/4 Tube, 1/8 (119309-125)
- ARO Control Block (59191)
- ARO Cylder Port Flow Control, 1/4 Tube, 1/8 (119310-125)
- VELVAC Drain Pull Valve, 5 ft. Cable Length (032082)
- Aro Pneumatic Flow Control Valves