Shop All Pneumatic Flow Control Valves
Aro
Cylder Port Flow Control, 3/8, MNPT xTube
Mfr # 119310-375
Zoro # G1342652
product price: $63.65
/ea
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Connection MNPT x Tube
- Valve Port Size 3/8 in
- Body Material Stainless Steel
- Valve Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 119310-375
- Zoro # G1342652
- Country of Origin Hungary
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 3/8 in |
Valve Tube Size | 3/8 in |
Pipe Size | 3/8" |
Valve Body Size | 1 in |
Tube Size | 3/8" |
Connection Size | 3/8 in |
Air Connection Size | 3/8 in |
Description
Cylinder Port Flow Control Valve, Adjustment Type Knurled, Valve Body Size 1 in, Air Connection Size 3/8 in, Connection Type NPT, Connection Gender Male, Connection Size 3/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 3.5 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERMATE Pressure Relief Valve, 200 psi, ASME (136-0007RP)
- DDS Shaft Seal, 60mm I. D., 85mm O. D., 10mm W (608510SA)
- DAYTON B51 V-Belt, 54" Outside Length, 21/32" Top Width, 1 Ribs (3X638)
- YORK SOURCE1 Cond Fan Mtr 12HP 1090RPM CW 4601 (S1-6008097)
- ARO Control Package (59809)
- ARO Valve, 50 Series, 5030-35 (5030-35)
- ARO Cylder Port Flow Control, 1/2, MNPT xFNPT (119308-500)
- ARO Valve, Needle, 1/4 NPT (104104-N02)
- ARO Control Package (59003-842)
- ARO Valve, E Series, E242PD (E242PD)
- FESTO One-Way Flow Control Valve GRLA-1/8-PK-4-B (GRLA-1/8-PK-4-B)
- Aro Pneumatic Flow Control Valves