Shop All Pneumatic Flow Control Valves
Aro
Cylder Port Flow Control, 3/8, MNPT xTube
Mfr # 119309-375
Zoro # G1818564
original price:
$64.94
25% off
new price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Connection MNPT x Tube
- Valve Port Size 3/8 in
- Body Material Stainless Steel
- Valve Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 119309-375
- Zoro # G1818564
- Country of Origin Hungary
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 3/8 in |
Valve Tube Size | 3/8 in |
Pipe Size | 3/8" |
Valve Body Size | 7/8 in |
Tube Size | 3/8" |
Connection Size | 3/8 in |
Air Connection Size | 3/8 in |
Description
Cylinder Port Flow Control Valve, Adjustment Type Screwdriver Slot, Thumb Screw, Valve Body Size 7/8 in, Air Connection Size 3/8 in, Connection Type NPT, Connection Gender Male, Connection Size 3/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 16.3 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Plastic Fluid Level Sight Glass - G 1/2" Pipe Thread - J.W. Winco 6311015 (TLT-G1/2)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 AH (VPS-219 AH)
- DAYTON AC Gearmotor, 1.2 in-lb Max. Torque, 197 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBG2)
- WESTWARD Grease Fitting Kit, Standard Grease Fitting, 1/8 in-27; 1/4 in-28 Thread Size, 100 Pieces, 100 Pack (52PA06)
- ARO Valve, 1/4 in Port, NPT (E112LM)
- ARO Control Block (59191)
- ARO Circuitry Valve, 200 psi, 1/4" NPT Inlet (104104-F02)
- ARO Valve, Flow Control (104104-F04-G)
- ARO Cylder Port Flow Control, 3/8 Tube, 1/4 (119310-255)
- ARO Exhaust Port Flow Control, 1/2 In. NPT (20313-4)
- FESTO One-Way Flow Control Valve GRLA-1/2-QS-12-RS-D (GRLA-1/2-QS-12-RS-D)
- Aro Pneumatic Valves