Shop All Pneumatic Flow Control Valves
Aro
Cylder Port Flow Control, 3/8, MNPT xFNPT
Mfr # 119308-375
Zoro # G0692632
original price:
$50.19
10% off
new price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Connection MNPT x FNPT
- Valve Port Size 3/8 in
- Body Material Stainless Steel
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 119308-375
- Zoro # G0692632
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 3/8 in |
Pipe Size | 3/8" |
Valve Body Size | 7/8 in |
Air Connection Size | 3/8 in |
Connection Size | 3/8 in |
Description
Cylinder Port Flow Control Valve, Adjustment Type Knurled, Valve Body Size 7/8 in, Air Connection Size 3/8 in, Connection Type NPT, Connection Gender Male, Connection Size 3/8 in, Air Connection Type NPT, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 23.3 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore (BK90X1)
- INA Yoke Track Roller, Size 35, Bore 15 mm (NATR15-PP-A)
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 5/8, PK3 (EF121610)
- CLIMAX METAL PRODUCTS H2C-500 Two-Piece Clamping Collar (H2C-500)
- ARO Control Block (59191)
- ARO Valve, Needle, 1/8 NPT (104104-N01)
- ARO Valve, Flow Control (119307-375)
- ARO Valve, 1/4 in Port, NPT (E212CS)
- ARO Cylder Port Flow Control, 1/4 Tube, 1/8 (119309-125)
- ARO Flow Control Valve, F20-BK (F20-BK)
- SMC Speed Control Valve, 8mm Tube, 1/8 In (AS2201F-01-08S)
- Aro Pneumatic Valves