Shop All Pneumatic Flow Control Valves
Aro
Cylder Port Flow Control, 1/4 Tube, 1/8
Mfr # 119310-125
Zoro # G2219585
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 1/8 in
- Body Material Stainless Steel
- Connection MNPT x Tube
- Valve Tube Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 119310-125
- Zoro # G2219585
- Country of Origin Hungary
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/8 in |
Valve Tube Size | 1/4 in |
Pipe Size | 1/8" |
Valve Body Size | 1/2 in |
Tube Size | 1/4" |
Air Connection Size | 1/8 in |
Connection Size | 1/8 in |
Description
Cylinder Port Flow Control Valve, Adjustment Type Knurled, Valve Body Size 1/2 in, Air Connection Size 1/8 in, Connection Type NPT, Connection Gender Male, Connection Size 1/8 in, Air Connection Type Tube, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 6 cfm, Minimum Flow Rate 0 cfm, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY Alum Plate, Anti-Seize Compound/Lube, 2oz. (32002)
- INGERSOLL-RAND Compressed Air Dryer, 100 CFM, 30 HP, 115V (D170IT)
- BAILEY Bearing Insert Spherical Set Screw Collar Bearing 5/8" Id, 150795 (150795)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 3/4"-14 Thread Size, ST Series (BST-N6)
- ARO Valve, E Series, E212HP (E212HP)
- ARO Exhaust Port Flow Control, 3/8 In. NPT (20313-3)
- ARO Cylder Port Flow Control, 1/2, MNPT xFNPT (119308-500)
- ARO Valve, H Series, H254SS-024-D (H254SS-024-D)
- ARO Exhaust Port Flow Control, 1/2 In. NPT (20313-4)
- ARO Cylder Port Flow Control, 1/4, MNPT xTube (119309-250)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1 1/2 (EAUTBH115STE)
- Aro Pneumatic Flow Control Valves