Shop All Pneumatic Flow Control Valves
Aro
Cylder Port Flow Control, 1/2, MNPT xFNPT
Mfr # 119308-500
Zoro # G1753832
original price:
$92.40
14% off
new price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Style Elbow
- Valve Port Size 1/2 in
- Connection MNPT x FNPT
- Body Material Stainless Steel
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 119308-500
- Zoro # G1753832
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/2 in |
Pipe Size | 1/2" |
Valve Body Size | 1 in |
Connection Size | 1/2 in |
Air Connection Size | 1/2 in |
Description
Cylinder Port Flow Control Valve, Adjustment Type Knurled, Valve Body Size 1 in, Air Connection Size 1/2 in, Connection Type NPT, Connection Gender Male, Connection Size 1/2 in, Air Connection Type NPT, Metering Direction Meter Out, Body Material Stainless Steel, Maximum Operating Pressure 145 psi, Minimum Operating Pressure 14.5 psi, Maximum Flow Rate 32.5 cfm, Minimum Flow Rate Not Applicable, Fitting Style Elbow, Body Material Finish Nickel Plated, Maximum Operating Temperature 158 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU43)
- DIXON Reelcraft 7000 Hose Reel, 50 ft Hose, 3000 psi, Domestic (7800MP)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS210)
- GREEN KLEAN Replacement Micro Filter (GK-5301ER-P)
- ARO Control Package (59809)
- ARO Circuitry Valve, 200 psi, 1/8" NPT Inlet (104104-F01)
- ARO Cylder Port Flow Control, 1/4, MNPT xFNPT (119308-250)
- ARO Cylder Port Flow Control, 1/4 Tube, 1/8 (119310-125)
- ARO Valve, Flow Control (119307-250)
- ARO Valve, Needle, 1/8 NPT (104104-N01)
- BELL & GOSSETT 1-1/2" FNPT Cast Iron Flo-Control Valve (107020)
- Aro Pneumatic Flow Control Valves