Shop All Oil Pumps
Aro
Cover, Drum, 55 G
Mfr # 94422
Zoro # G2340825
original price:
$301.11
14% off
new price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Pump Drum Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Regulator, 1/4" NPT Port, 20 Size (AR20K-N02E-Z-B)
- U.S. MOTORS Motor, 3 HP, 56J Frame, Single Phase (EU3002)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (VFR2110-5DZ)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 72 In (3/4 SOFT CTL X 72)
- ARO Pump, Oil, 275 G, 5:1 (LM2305A-51-B)
- ARO Pump, Oil, 16 G, 5:1 (LM2305A-31-B)
- ARO Cover, Drum, 5 G (94420)
- ARO Pump, Oil, Stub, 5:1 (LM2305A-11-B)
- ARO Pump, Oil, 55 G, 3:1 (LM2203A-41-C)
- ARO Oil Pump, Max Fluid Pressure 450, Stroke (LM2203A-31-C)
- LIQUIDYNAMICS Oil Pump, 5:1 Ratio, 37" Suction Tube (21094T-S2)
- Aro Oil Pumps