Shop All Pneumatic Flow Control Valves
This Product is Discontinued
Aro
Counter, Totalizing (Discontinued)
Mfr # 59801
Zoro # G1150405
Free Shipping & Returns
This Product is Discontinued
Key Features
- Max. Temp. 140 Degrees F
- Function Type Totalizing
- Counting Direction Up
- Number of Digits 6
- Air Inlet Port 5/32 in Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 59801
- Zoro # G1150405
- Country of Origin Germany
- Category Pneumatic Flow Control Valves
Dimensions
Height | 1 37/64 in |
Width | 2 13/64 in |
Length | 2 15/16 in |
Details
Item | Counter |
Max. Temp. | 140 Degrees F |
Function Type | Totalizing |
Counting Direction | Up |
Number of Digits | 6 |
Air Inlet Port | 5/32 in Tubing |
Max. Counts per Minute | 1,200 |
Operational Pressure Range | 30 to 115 psi |
Housing Material | Metal |
Operating Pressure | 115 psi |
Inlet Port | 5/32" Tubing |
Body | Panel Mount |
Description
Counter, Number of Digits 6, Function Type Totalizing, Counting Direction Up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.