Shop All Pneumatic Flow Control Valves
Aro
Control Block
Mfr # 59191
Zoro # G2530184
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1/8 in NPTF
- Max. CFM - Valves 4 cfm
- Length (In.) 4 1/2 in
- Length 4-1/2"
- Height (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 59191
- Zoro # G2530184
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Valve Port Size | 1/8 in NPTF |
Length (In.) | 4 1/2 in |
Length | 4-1/2" |
Height (In.) | 2 in |
Width | 2-1/2" |
Width (In.) | 2 1/2 in |
Height | 2" |
Details
Item | Control Block |
Max. CFM - Valves | 4 cfm |
Inlet Port | 1/8" NPT |
Operating Pressure | 50 to 125 psi |
Max. Operating PSI | 125 psi |
Outlet Port | 1/8" NPT |
Valve Actuator / Return | Button / Spring |
Description
Control Block, Valve Actuator / Return Button / Spring, Valve Port Size 1/8 in NPTF, Max. CFM - Valves 4 cfm, Max. Operating PSI 125 psi, Length (In.) 4 1/2 in, Width (In.) 2 1/2 in, Height (In.) 2 in, Anti-Tie Down Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECO Tap Magic EP-Xtra Cutting Fluid - 16 oz. - Pkg of 12 (10016E)
- GATES Hi-Power II Belts, C112 (C112)
- CONTROL DEVICES Vacuum Relief Valve, 1" NPT Inlet Port (VRGSS100-001)
- NORD NEMA C-face Brakemotor, 1.0 HP (SK80LP/4-56C-CUS-BRE10-HL-TW)
- ARO Valve, Flow Control (119307-125)
- ARO Cylder Port Flow Control, 5/32 Tube#10-32 (119309-103)
- ARO Circuitry Valve, 200 psi, 1/4" NPT Inlet (SV20-C-V)
- ARO Pilot Valve, 1/4 in Port, 150 psi (E212PD)
- ARO Valve, Needle, 1/2 NPT (104104-N04)
- ARO Valve, Needle, 3/8 NPT (104104-N03)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3201F-N03-07SA)
- Aro Pneumatic Valves