Shop All Solenoid Coils
Aro
Connector, Coil
Mfr # CSN-30
Zoro # G0488652
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/4 in 30mm Connector Valves
- Voltage 120V AC, 240V AC/12V DC, 24V DC
- Coil Termination DIN 43650A
- Indicating Light No
- Lead Type None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # CSN-30
- Zoro # G0488652
- Country of Origin Italy
- Category Solenoid Coils
Details
For Use With | 1/4 in 30mm Connector Valves |
Voltage | 120V AC, 240V AC/12V DC, 24V DC |
Coil Termination | DIN 43650A |
Indicating Light | No |
Lead Type | None |
Item | Solenoid Coil Connector |
Strain Relief | Yes |
Standards | NEMA 4 |
Description
Solenoid Coil Connector, Indicating Light No, Voltage 120V AC, 240V AC/12V DC, 24V DC, Lead Type None, Standards NEMA 4, For Use With 1/4 in 30mm Connector Valves, Coil Termination DIN 43650A, Strain Relief Yes, Solenoid Coil Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENZ Screw-in Filler Breathers: 2.9 in. Overall Length, 3/4 NPT (221601)
- MIDWEST FASTENER 1" x 1-1/2" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61112)
- POWERFLITE B48 51" Outside Length, 21/32" Top Width, 1 Ribs (B48-2)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930119Q, Pressure Line, 25 micron, Outside-In (MF0058764)
- ARO Coil, Solenoid, 24 Vdc (119690-39)
- ARO Solenoid Coil, 16 mm (114153-33)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT66P-024-D)
- ARO Coil Connector, 120 Vac (CHL-120)
- ARO Circuitry Valve, 24VAC/12VDC, 22mm Valve (116647-38)
- ARO Connector, Coil (CDW)
- ARO Solenoid Coil, 16 Mm (114138-39)
- Aro Solenoid Coils