Shop All Solenoid Coils
Aro
Connector, Coil
Mfr # CHW-30
Zoro # G0801376
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/4 in 30mm Connector Valves
- Voltage 120V AC, 240V AC/12V DC, 24V DC
- Strain Relief Yes
- Standards NEMA 4
- Lead Length (In.) 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # CHW-30
- Zoro # G0801376
- Country of Origin Italy
- Category Solenoid Coils
Dimensions
Lead Length (In.) | 36 in |
Details
For Use With | 1/4 in 30mm Connector Valves |
Voltage | 120V AC, 240V AC/12V DC, 24V DC |
Item | Solenoid Coil Connector |
Strain Relief | Yes |
Standards | NEMA 4 |
Coil Termination | DIN 43650A |
Indicating Light | No |
Lead Type | Molded Wire |
Description
Solenoid Coil Connector, Indicating Light No, Voltage 120V AC, 240V AC/12V DC, 24V DC, Lead Type Molded Wire, Standards NEMA 4, For Use With 1/4 in 30mm Connector Valves, Coil Termination DIN 43650A, Strain Relief Yes, Lead Length (In.) 36 in, Solenoid Coil Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, 3/8 In. Pipe, 110 cfm (B36E)
- D&D 85" Outside Length, 3/8" Top Width, 1 Ribs (3VX850)
- ZORO SELECT Standard V-Belt Pulley, Fixed Bore, Cast Iron, 1 Groove, 1.75 in Outside Dia, Plain (AK1758)
- DURA-PRIME BAND CLASSICAL Banded Belt, B2, 295 x 105in OC, 4 Band (4/B102)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT66P-024-D)
- ARO Coil, Solenoid, 24 VDC (116218-39)
- ARO Connector, Coil (CHW)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (CAT33P-012-D)
- ARO Solenoid Coil, 16 mm (114153-33)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (CAT88P-024-D)
- FESTO Solenoid Coil MSFG-24/42-50/60 (MSFG-24/42-50/60)
- Aro Pneumatic Valves