Shop All Solenoid Coils
Aro
Connector, Coil
Mfr # CDW
Zoro # G1007011
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/8 in 22mm Connector Valves
- Voltage 120V AC, 240V AC/12V DC, 24V DC
- Lead Type Separate Wires
- Lead Length (In.) 18 in
- Standards NEMA 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aro
- MFR # CDW
- Zoro # G1007011
- Country of Origin United States
- Category Solenoid Coils
Dimensions
Lead Length (In.) | 18 in |
Details
For Use With | 1/8 in 22mm Connector Valves |
Voltage | 120V AC, 240V AC/12V DC, 24V DC |
Lead Type | Separate Wires |
Standards | NEMA 4 |
Coil Termination | DIN 43650B |
Item | Solenoid Coil Connector |
Strain Relief | No |
Indicating Light | No |
Description
Solenoid Coil Connector, Indicating Light No, Voltage 120V AC, 240V AC/12V DC, 24V DC, Lead Type Separate Wires, Standards NEMA 4, For Use With 1/8 in 22mm Connector Valves, Coil Termination DIN 43650B, Strain Relief No, Lead Length (In.) 18 in, Solenoid Coil Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA PAD 4" RUBBER (MP743009-6)
- SUNEX Universal Joint, 1" Drive (5304)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Moly Paste, 3 oz, Tube (12003)
- DAYTON AC Gearmotor, 400.0 in-lb Max. Torque, 62 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LPU4)
- ARO Coil, Solenoid (116218-38)
- ARO Circuitry Valve, 24VAC/12VDC, 22mm Valve (116647-38)
- ARO Solenoid Coil, 16 Mm (114138-39)
- ARO Coil, Solenoid, 12 VDC (119690-38)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (CAT66P-012-D)
- ARO Coil, Solenoid, 24 Vdc (114772-39)
- ARO Connector, Coil (CSN-30)
- Aro Solenoid Coils