Shop All Solenoid Coils
Aro
Connector, Coil
Mfr # CDW-30
Zoro # G0954886
original price:
$19.85
5% off
new price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1/4 in 30mm Connector Valves
- Voltage 120V AC, 240V AC/12V DC, 24V DC
- Indicating Light No
- Lead Length (In.) 18 in
- Strain Relief No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # CDW-30
- Zoro # G0954886
- Country of Origin Italy
- Category Solenoid Coils
Dimensions
Lead Length (In.) | 18 in |
Details
For Use With | 1/4 in 30mm Connector Valves |
Voltage | 120V AC, 240V AC/12V DC, 24V DC |
Item | Solenoid Coil Connector |
Indicating Light | No |
Strain Relief | No |
Standards | NEMA 4 |
Coil Termination | DIN 43650A |
Lead Type | Separate Wires |
Description
Solenoid Coil Connector, Indicating Light No, Voltage 120V AC, 240V AC/12V DC, 24V DC, Lead Type Separate Wires, Standards NEMA 4, For Use With 1/4 in 30mm Connector Valves, Coil Termination DIN 43650A, Strain Relief No, Lead Length (In.) 18 in, Solenoid Coil Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4" ID x 50 ft., Blue (IGBL02530-50-G)
- KBC Ball Bearing, 12mm x 28mm x 8mm, single row deep groove ball bearing, two contact seals, C3 Fit (6001-2RS KBC)
- SMC Vacuum Pad, Bellows, 25mm (ZP25BF)
- MI-T-M Drive Belt (11-0011)
- ARO Solenoid Air Control Valve, 1/4 In, 120VAC (CAT77S-120-A)
- ARO Coil, Solenoid (116218-38)
- ARO Solenoid Coil, 16 mm (114153-33)
- ARO Connector, Coil (CDW)
- ARO Coil, Solenoid, 120 Vac (119690-33)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (CAT33S-120-A)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (CAT44P-120-A)
- Aro Solenoid Coils