Shop All Filter, Regulator, Lubricator
Aro
Connection Kit
Mfr # 66084-1
Zoro # G2640251
original price:
$364.99
9% off
new price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Couplers, Filter/Regulator, Gauge, Hose, Pipe Nipple
- Features 5' Air Hose with 1/2" NPT(M) Fittings, 1/2" Coupler
- Permits Use On 1-1/2, 2, 3 / Diaphragm
- Product Type Air Line Connection Kit
- Compatible with Brand ARO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # 66084-1
- Zoro # G2640251
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Details
Item | Pump Connection Kit |
Includes | Couplers, Filter/Regulator, Gauge, Hose, Pipe Nipple |
Features | 5' Air Hose with 1/2" NPT(M) Fittings, 1/2" Coupler |
Permits Use On | 1-1/2, 2, 3 / Diaphragm |
Product Type | Air Line Connection Kit |
Compatible with Brand | ARO |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Manufacturer Model Number | 666150-122-C, 666150-244-C, 666150-2EB-C, 666150-344-C, 666150-362-C, 666150-381-C, 666150-3EB-C, 666151-24B-C, 666152-2EB-C, 6661T3-322-C, 6661U3-311-C, 6661U3-344-C, 6662A3-344-C, 6662A3-3EB-C, 6662B3-311-C, 6662B3-344-C, 6662B4-444-C, PD15A-AAP-AAA, PD15A-AAP-FTT, PD15A-AAP-GGG, PD15A-AAS-CCC, PD15A-ACP-AAA, PD15A-ASS-AAA, PD15A-ASS-SAA, PD15A-ASS-STT, PD15P-FPS-PAA, PD15P-FPS-PTT, PD15P-YPS-PAA, PD15P-YPS-PTT |
Compatible Connection Media Type | Air |
Compatible with Manufacturer Model Number [NEW] | 666150-122-C, 666150-244-C, 666150-2EB-C, 666150-344-C, 666150-362-C, 666150-381-C, 666150-3EB-C, 666151-24B-C, 666152-2EB-C, 6661T3-322-C, 6661U3-311-C, 6661U3-344-C, 6662A3-344-C, 6662A3-3EB-C, 6662B3-311-C, 6662B3-344-C, 6662B4-444-C, PD15A-AAP-AAA, PD15A-AAP-FTT, PD15A-AAP-GGG, PD15A-AAS-CCC, PD15A-ACP-AAA, PD15A-ASS-AAA, PD15A-ASS-SAA, PD15A-ASS-STT, PD15P-FPS-PAA, PD15P-FPS-PTT, PD15P-YPS-PAA, PD15P-YPS-PTT |
Compatible Manufacturer Part Number | 666150-122-C, 666150-244-C, 666150-2EB-C, 666150-344-C, 666150-362-C, 666150-381-C, 666150-3EB-C, 666151-24B-C, 666152-2EB-C, 6661T3-322-C, 6661U3-311-C, 6661U3-344-C, 6662A3-344-C, 6662A3-3EB-C, 6662B3-311-C, 6662B3-344-C, 6662B4-444-C, PD15A-AAP-AAA, PD15A-AAP-FTT, PD15A-AAP-GGG, PD15A-AAS-CCC, PD15A-ACP-AAA, PD15A-ASS-AAA, PD15A-ASS-SAA, PD15A-ASS-STT, PD15P-FPS-PAA, PD15P-FPS-PTT, PD15P-YPS-PAA, PD15P-YPS-PTT |
Compatible with Manufacturer Part Number | 666150-122-C, 666150-244-C, 666150-2EB-C, 666150-344-C, 666150-362-C, 666150-381-C, 666150-3EB-C, 666151-24B-C, 666152-2EB-C, 6661T3-322-C, 6661U3-311-C, 6661U3-344-C, 6662A3-344-C, 6662A3-3EB-C, 6662B3-311-C, 6662B3-344-C, 6662B4-444-C, PD15A-AAP-AAA, PD15A-AAP-FTT, PD15A-AAP-GGG, PD15A-AAS-CCC, PD15A-ACP-AAA, PD15A-ASS-AAA, PD15A-ASS-SAA, PD15A-ASS-STT, PD15P-FPS-PAA, PD15P-FPS-PTT, PD15P-YPS-PAA, PD15P-YPS-PTT |
Compatible Grainger Part Number | 2CAV2, 2P599, 341WE2, 341WE7, 341WE9, 341WL2, 342HG0, 44N790, 4RN28, 55HE82, 5U673, 6CCN2, 6CCN3, 6CCN4, 6CCN5, 6CCN8, 6CCP0, 6CCP1, 6CCP2, 6CCP3 |
Compatible Manufacturer Model Number | 666150-122-C, 666150-244-C, 666150-2EB-C, 666150-344-C, 666150-362-C, 666150-381-C, 666150-3EB-C, 666151-24B-C, 666152-2EB-C, 6661T3-322-C, 6661U3-311-C, 6661U3-344-C, 6662A3-344-C, 6662A3-3EB-C, 6662B3-311-C, 6662B3-344-C, 6662B4-444-C, PD15A-AAP-AAA, PD15A-AAP-FTT, PD15A-AAP-GGG, PD15A-AAS-CCC, PD15A-ACP-AAA, PD15A-ASS-AAA, PD15A-ASS-SAA, PD15A-ASS-STT, PD15P-FPS-PAA, PD15P-FPS-PTT, PD15P-YPS-PAA, PD15P-YPS-PTT |
For Use with Mfr. Model Number | 666150-122-C, 666150-244-C, 666150-2EB-C, 666150-344-C, 666150-362-C, 666150-381-C, 666150-3EB-C, 666151-24B-C, 666152-2EB-C, 6661T3-322-C, 6661U3-311-C, 6661U3-344-C, 6662A3-344-C, 6662A3-3EB-C, 6662B3-311-C, 6662B3-344-C, 6662B4-444-C, PD15A-AAP-AAA, PD15A-AAP-FTT, PD15A-AAP-GGG, PD15A-AAS-CCC, PD15A-ACP-AAA, PD15A-ASS-AAA, PD15A-ASS-SAA, PD15A-ASS-STT, PD15P-FPS-PAA, PD15P-FPS-PTT, PD15P-YPS-PAA, PD15P-YPS-PTT |
For Use With Mfr. Model Number | 666150-122-C, 666150-244-C, 666150-2EB-C, 666150-344-C, 666150-362-C, 666150-381-C, 666150-3EB-C, 666151-24B-C, 666152-2EB-C, 6661T3-322-C, 6661U3-311-C, 6661U3-344-C, 6662A3-344-C, 6662A3-3EB-C, 6662B3-311-C, 6662B3-344-C, 6662B4-444-C, PD15A-AAP-AAA, PD15A-AAP-FTT, PD15A-AAP-GGG, PD15A-AAS-CCC, PD15A-ACP-AAA, PD15A-ASS-AAA, PD15A-ASS-SAA, PD15A-ASS-STT, PD15P-FPS-PAA, PD15P-FPS-PTT, PD15P-YPS-PAA, PD15P-YPS-PTT |
Description
Pump Connection Kit, Compatible with Grainger Part Number 2CAV2, 2P599, 341WE2, 341WE7, 341WE9, 341WL2, 342HG0, 44N790, 4RN28, 55HE82, 5U673, 6CCN2, 6CCN3, 6CCN4, 6CCN5, 6CCN8, 6CCP0, 6CCP1, 6CCP2, 6CCP3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X04X04)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23264MPG, Return Line, 15 micron, Outside-In (MF0583875)
- PIX Belt, BX Cogged, 21/32 x 56 in. OC (BX53)
- APACHE Apache 13028508 4" x 10' Bulk PVC Lay Flat Discharge Hose (13028508 - 10 Feet)
- ARO Filter/Regulator/Lub., 3/4" NPT, 171 cfm (C38351-810)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38351-600)
- ARO Air Regulator, 1 In. NPT, 290 cfm, 250 psi (R37461-100)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38331-610)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38331-600)
- ARO Air Line Lubricator, 1/2In, 156cfm, 150 psi (L36341-100)
- SPEEDAIRE FRL, 3/8 In. NPT, 60 cfm, 250 psi (7D702)
- Aro Compressed Air Treatment