Shop All Compressor Air Filters
Aro
Compressed Air Filter, 250 psi, 2.87 In. W
Mfr # F35351-410
Zoro # G8532395
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Bowl Material - Air Treatment Metal with Sight Gauge
- Pipe Size 3/4" NPT
- Bowl Size 2.4 oz.
- Drain Port Size Push Type
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aro
- MFR # F35351-410
- Zoro # G8532395
- Country of Origin Korea, Republic of
- Category Compressor Air Filters
Dimensions
Pipe Size | 3/4" NPT |
Bowl Size | 2.4 oz. |
Drain Port Size | Push Type |
Bowl Size - Air Treatment | 2.4 oz |
Size - Air Treatment | Standard |
Size | Standard |
Overall Height | 7 1/16 in |
Overall Width | 2 7/8 in |
Connection Size - Air Treatment | 3/4 in NPT |
Inlet Size | 3/4 in NPT |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 216 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 175 Degrees F, Overall Width 2 7/8 in, Overall Height 7 1/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series 2000, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.4 oz, Filter Element Material Polyethylene, Filter Rating 5 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Alloy Steel, 0.750 In D, 30 In (QS 3/4 L 30)
- SUPCO Molded Cogged V Belt, BX36 (BX36)
- CONTINENTAL 3/8" x 100' Blue EPDM Rubber Air Hose, 300 PSI, 1/4" MNPT x FNPSM (HZU03830-100-33)
- PEER Flange Unit Standard Taiwano Bolt With Set Screw Locking Insert (UCFT208-24)
- ARO Filter, 1/4"Air Inlet, NPT, 49 scfm, 150psi (F35121-401)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35331-400)
- ARO Compressed Air Filter, 250 psi, 1.81 In. W (F35121-420)
- ARO Compressed Air Filter, 250 psi, 2.24 In. W (F35231-410)
- ARO Compressed Air Filter, 250 psi, 2.87 In. W (F35331-410)
- ARO Compressed Air Filter, 250 psi, 2.24 In. W (F35221-410)
- BETA 1 FILTERS Air Filter replacement filter for 100001611 / COMPAIR (B1AF0005156)
- Aro Compressor Air Filters